Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Louver, Fixed, Drainable, 30H x 24W

  • Mfr # 20UA41

  • Zoro # G8655175


product price: $449.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
30H x 24W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Flange Width (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UA41
Zoro #
G8655175
UPC #
190735154717
Country of Origin
United States

Dimensions

Flange Width (In.)
1 1/2 in
Intake Louver Outside Height
32 1/2 in
Intake Louver Inside Width
21 in
Outside Width (In.)
26 1/2 in
Inside Height (In.)
24 in
Maximum Outside Width
26 1/2 in
Inside Width
21 3/4 in
Outside Height
29 1/2 in
Frame Depth
4 in
Rough Opening Height
30 in
Flange Width
1 1/2 in
Inside Height
24 in
Rough Opening Width
24 in
Outside Width
23 1/2 in
Minimum Outside Width
26 1/2 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
30H x 24W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Item
33"H 27"W Drnbl Extrd Alu Intake Louver
Louver Max. Intake
2,533 cfm
Number of Blades
6
Includes
Bird Screen
Blade Angle (Deg.)
45
Louver Max. Exhaust
3,622 cfm
Louver Item
Stationary Intake Louver
For Use With
Intake or Exhaust Applications
Louver Free Area
2.456 sq ft
Blade Angle
45 Degrees
Blade Type
Drainable
Intake or Exhaust Application
Exhaust, Intake
Free Area
2.3 sq ft
Maximum Exhaust
3,622 cfm
Finish
Mill
Maximum Air Velocity
3500 fpm
Beginning Point of Water Penetration
1,031 fpm
Material
Aluminum
Louver Maximum Intake
2,533 cfm
Mounting Style
Surface Mount
Frame Type
Flanged

Description

33 In.H 27 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 29 1/2 in, Outside Width 23 1/2 in, Rough Opening Height 30 in, Rough Opening Width 24 in, Louver Maximum Intake 2,533 cfm, Maximum Exhaust 3,622 cfm, Maximum Outside Width 26 1/2 in, Minimum Outside Width 26 1/2 in, Flange Width 1 1/2 in, Free Area 2.3 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.