Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Louver, Fixed, Drainable, 30H x 36W

  • Mfr # 20UA54

  • Zoro # G8655306


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
30H x 36W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Flange Width (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20UA54
Zoro #
G8655306
UPC #
190735154847
Country of Origin
United States

Dimensions

Flange Width (In.)
1 1/2 in
Intake Louver Inside Width
33 in
Outside Width (In.)
38 1/2 in
Inside Height (In.)
24 in
Intake Louver Outside Height
32 1/2 in
Rough Opening Height
30 in
Outside Height
29 1/2 in
Minimum Outside Width
38 1/2 in
Rough Opening Width
36 in
Flange Width
1 1/2 in
Inside Width
33 3/4 in
Frame Depth
4 in
Inside Height
24 in
Maximum Outside Width
38 1/2 in
Outside Width
35 1/2 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
30H x 36W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Item
33"H 39"W Drnbl Extrd Alu Intake Louver
Louver Item
Stationary Intake Louver
Number of Blades
6
Louver Free Area
3.86 sq ft
Louver Max. Intake
3,980 cfm
For Use With
Intake or Exhaust Applications
Louver Max. Exhaust
5,691 cfm
Includes
Bird Screen
Blade Angle (Deg.)
45
Finish
Mill
Maximum Air Velocity
3500 fpm
Frame Type
Flanged
Beginning Point of Water Penetration
1,031 fpm
Mounting Style
Surface Mount
Intake or Exhaust Application
Exhaust, Intake
Blade Type
Drainable
Free Area
3.6 sq ft
Maximum Exhaust
5,691 cfm
Material
Aluminum
Blade Angle
45 Degrees
Louver Maximum Intake
3,980 cfm

Description

33 In.H 39 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 29 1/2 in, Outside Width 35 1/2 in, Rough Opening Height 30 in, Rough Opening Width 36 in, Louver Maximum Intake 3,980 cfm, Maximum Exhaust 5,691 cfm, Maximum Outside Width 38 1/2 in, Minimum Outside Width 38 1/2 in, Flange Width 1 1/2 in, Free Area 3.6 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.