Zoro Homepage

Intake Louver, Fixed, Drainable, 36H x 30W

  • Mfr # 20UA48

  • Zoro # G8655245


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
36H x 30W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Includes
Bird Screen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UA48
Zoro #
G8655245
UPC #
190735154786
Country of Origin
United States

Dimensions

Intake Louver Outside Height
38 1/2 in
Intake Louver Inside Width
27 in
Outside Width (In.)
32 1/2 in
Flange Width (In.)
1 1/2 in
Inside Height (In.)
30 in
Outside Width
29 1/2 in
Maximum Outside Width
32 1/2 in
Outside Height
35 1/2 in
Flange Width
1 1/2 in
Frame Depth
4 in
Rough Opening Width
30 in
Inside Height
30 in
Rough Opening Height
36 in
Inside Width
27 3/4 in
Minimum Outside Width
32 1/2 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
36H x 30W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Item
39"H 33"W Drnbl Extrd Alu Intake Louver
Includes
Bird Screen
For Use With
Intake or Exhaust Applications
Louver Item
Stationary Intake Louver
Louver Max. Exhaust
5,321 cfm
Number of Blades
7
Louver Max. Intake
3,721 cfm
Louver Free Area
3.609 sq ft
Blade Angle (Deg.)
45
Material
Aluminum
Frame Type
Flanged
Maximum Air Velocity
3500 fpm
Maximum Exhaust
5,321 cfm
Beginning Point of Water Penetration
1,031 fpm
Blade Angle
45 Degrees
Free Area
3.9 sq ft
Blade Type
Drainable
Mounting Style
Surface Mount
Intake or Exhaust Application
Exhaust, Intake
Finish
Mill
Louver Maximum Intake
3,721 cfm

Description

39 In.H 33 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 35 1/2 in, Outside Width 29 1/2 in, Rough Opening Height 36 in, Rough Opening Width 30 in, Louver Maximum Intake 3,721 cfm, Maximum Exhaust 5,321 cfm, Maximum Outside Width 32 1/2 in, Minimum Outside Width 32 1/2 in, Flange Width 1 1/2 in, Free Area 3.9 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.