Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Louver, Fixed, Drainable, 42H x 30W

  • Mfr # 20UA49

  • Zoro # G8655254


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
42H x 30W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Louver Max. Exhaust
6,652 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20UA49
Zoro #
G8655254
UPC #
190735154793
Country of Origin
United States

Dimensions

Inside Height (In.)
36 in
Flange Width (In.)
1 1/2 in
Intake Louver Outside Height
44 1/2 in
Outside Width (In.)
32 1/2 in
Intake Louver Inside Width
27 in
Rough Opening Height
42 in
Minimum Outside Width
32 1/2 in
Outside Width
29 1/2 in
Inside Height
36 in
Outside Height
41 1/2 in
Frame Depth
4 in
Flange Width
1 1/2 in
Maximum Outside Width
32 1/2 in
Rough Opening Width
30 in
Inside Width
27 3/4 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
42H x 30W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Item
45"H 33"W Drnbl Extrd Alu Intake Louver
Louver Max. Exhaust
6,652 cfm
Louver Free Area
4.512 sq ft
Louver Max. Intake
4,652 cfm
Blade Angle (Deg.)
45
Number of Blades
9
Louver Item
Stationary Intake Louver
Includes
Bird Screen
For Use With
Intake or Exhaust Applications
Maximum Air Velocity
3500 fpm
Blade Angle
45 Degrees
Intake or Exhaust Application
Exhaust, Intake
Finish
Mill
Blade Type
Drainable
Louver Maximum Intake
4,652 cfm
Maximum Exhaust
6,652 cfm
Free Area
4.6 sq ft
Material
Aluminum
Beginning Point of Water Penetration
1,031 fpm
Frame Type
Flanged
Mounting Style
Surface Mount

Description

45 In.H 33 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 41 1/2 in, Outside Width 29 1/2 in, Rough Opening Height 42 in, Rough Opening Width 30 in, Louver Maximum Intake 4,652 cfm, Maximum Exhaust 6,652 cfm, Maximum Outside Width 32 1/2 in, Minimum Outside Width 32 1/2 in, Flange Width 1 1/2 in, Free Area 4.6 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.