Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Louver, Fixed, Drainable, 42H x 36W

  • Mfr # 20UA55

  • Zoro # G8655315


product price: $631.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
42H x 36W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Inside Height (In.)
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UA55
Zoro #
G8655315
UPC #
190735154854
Country of Origin
United States

Dimensions

Inside Height (In.)
36 in
Flange Width (In.)
1 1/2 in
Outside Width (In.)
38 1/2 in
Intake Louver Inside Width
33 in
Intake Louver Outside Height
44 1/2 in
Frame Depth
4 in
Outside Width
35 1/2 in
Inside Height
36 in
Flange Width
1 1/2 in
Maximum Outside Width
38 1/2 in
Outside Height
41 1/2 in
Rough Opening Width
36 in
Inside Width
33 3/4 in
Rough Opening Height
42 in
Minimum Outside Width
38 1/2 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
42H x 36W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Item
45"H 39"W Drnbl Extrd Alu Intake Louver
Includes
Bird Screen
Louver Item
Stationary Intake Louver
Louver Max. Exhaust
8,130 cfm
For Use With
Intake or Exhaust Applications
Blade Angle (Deg.)
45
Number of Blades
9
Louver Max. Intake
5,685 cfm
Louver Free Area
5.514 sq ft
Louver Maximum Intake
5,685 cfm
Intake or Exhaust Application
Exhaust, Intake
Mounting Style
Surface Mount
Blade Angle
45 Degrees
Maximum Exhaust
8,130 cfm
Maximum Air Velocity
3500 fpm
Finish
Mill
Frame Type
Flanged
Material
Aluminum
Beginning Point of Water Penetration
1,031 fpm
Blade Type
Drainable
Free Area
5.2 sq ft

Description

45 In.H 39 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 41 1/2 in, Outside Width 35 1/2 in, Rough Opening Height 42 in, Rough Opening Width 36 in, Louver Maximum Intake 5,685 cfm, Maximum Exhaust 8,130 cfm, Maximum Outside Width 38 1/2 in, Minimum Outside Width 38 1/2 in, Flange Width 1 1/2 in, Free Area 5.2 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.