Zoro Homepage

Intake Louver, Fixed, Drainable, 42H x 48W

  • Mfr # 20UA69

  • Zoro # G8655437


product price: $838.99
/ea
Free Shipping & Returns

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
42H x 48W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Outside Width (In.)
50 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UA69
Zoro #
G8655437
UPC #
190735154984
Country of Origin
United States

Dimensions

Outside Width (In.)
50 1/2 in
Flange Width (In.)
1 1/2 in
Inside Height (In.)
36 in
Intake Louver Outside Height
44 1/2 in
Intake Louver Inside Width
45 in
Rough Opening Height
42 in
Inside Width
45 3/4 in
Rough Opening Width
48 in
Inside Height
36 in
Frame Depth
4 in
Outside Width
47 1/2 in
Maximum Outside Width
50 1/2 in
Minimum Outside Width
50 1/2 in
Outside Height
41 1/2 in
Flange Width
1 1/2 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
42H x 48W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Item
45"H 51"W Drnbl Extrd Alu Intake Louver
Blade Angle (Deg.)
45
For Use With
Intake or Exhaust Applications
Louver Max. Intake
7,753 cfm
Louver Free Area
7.52 sq ft
Number of Blades
9
Louver Max. Exhaust
11,086 cfm
Includes
Bird Screen
Louver Item
Stationary Intake Louver
Blade Type
Drainable
Maximum Exhaust
11,086 cfm
Blade Angle
45 Degrees
Beginning Point of Water Penetration
1,031 fpm
Free Area
7.2 sq ft
Material
Aluminum
Intake or Exhaust Application
Exhaust, Intake
Louver Maximum Intake
7,753 cfm
Mounting Style
Surface Mount
Frame Type
Flanged
Finish
Mill
Maximum Air Velocity
3500 fpm

Description

45 In.H 51 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 41 1/2 in, Outside Width 47 1/2 in, Rough Opening Height 42 in, Rough Opening Width 48 in, Louver Maximum Intake 7,753 cfm, Maximum Exhaust 11,086 cfm, Maximum Outside Width 50 1/2 in, Minimum Outside Width 50 1/2 in, Flange Width 1 1/2 in, Free Area 7.2 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.