Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Louver, Fixed, Drainable, 42H x 54W

  • Mfr # 20UA76

  • Zoro # G8655482


product price: $956.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
42H x 54W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Outside Width (In.)
56 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20UA76
Zoro #
G8655482
UPC #
190735155059
Country of Origin
United States

Dimensions

Outside Width (In.)
56 1/2 in
Intake Louver Inside Width
51 in
Inside Height (In.)
36 in
Intake Louver Outside Height
44 1/2 in
Flange Width (In.)
1 1/2 in
Outside Height
41 1/2 in
Inside Height
36 in
Rough Opening Width
54 in
Maximum Outside Width
56 1/2 in
Flange Width
1 1/2 in
Minimum Outside Width
56 1/2 in
Frame Depth
4 in
Rough Opening Height
42 in
Inside Width
51 3/4 in
Outside Width
53 1/2 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
42H x 54W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Item
45"H 57"W Drnbl Extrd Alu Intake Louver
Louver Free Area
8.522 sq ft
Number of Blades
9
Blade Angle (Deg.)
45
Louver Max. Exhaust
12,564 cfm
Includes
Bird Screen
For Use With
Intake or Exhaust Applications
Louver Item
Stationary Intake Louver
Louver Max. Intake
8,786 cfm
Frame Type
Flanged
Maximum Air Velocity
3500 fpm
Mounting Style
Surface Mount
Intake or Exhaust Application
Exhaust, Intake
Blade Angle
45 Degrees
Material
Aluminum
Blade Type
Drainable
Free Area
8.5 sq ft
Finish
Mill
Louver Maximum Intake
8,786 cfm
Maximum Exhaust
12,564 cfm
Beginning Point of Water Penetration
1,031 fpm

Description

45 In.H 57 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 41 1/2 in, Outside Width 53 1/2 in, Rough Opening Height 42 in, Rough Opening Width 54 in, Louver Maximum Intake 8,786 cfm, Maximum Exhaust 12,564 cfm, Maximum Outside Width 56 1/2 in, Minimum Outside Width 56 1/2 in, Flange Width 1 1/2 in, Free Area 8.5 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.