Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Louver, Fixed, Drainable, 42H x 60W

  • Mfr # 20UA83

  • Zoro # G2239977


product price: $1,014.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
42H x 60W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Flange Width (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20UA83
Zoro #
G2239977
UPC #
190735155127
Country of Origin
United States

Dimensions

Flange Width (In.)
1 1/2 in
Outside Width (In.)
62 1/2 in
Intake Louver Outside Height
44 1/2 in
Inside Height (In.)
36 in
Intake Louver Inside Width
57 in
Frame Depth
4 in
Inside Width
57 3/4 in
Inside Height
36 in
Rough Opening Width
60 in
Maximum Outside Width
62 1/2 in
Minimum Outside Width
62 1/2 in
Flange Width
1 1/2 in
Rough Opening Height
42 in
Outside Width
59 1/2 in
Outside Height
41 1/2 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
42H x 60W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Item
45"H 63"W Drnbl Extrd Alu Intake Louver
For Use With
Intake or Exhaust Applications
Includes
Bird Screen
Louver Item
Stationary Intake Louver
Number of Blades
9
Blade Angle (Deg.)
45
Louver Max. Intake
9,820 cfm
Louver Max. Exhaust
14,043 cfm
Louver Free Area
9.525 sq ft
Free Area
9.1 sq ft
Beginning Point of Water Penetration
1,031 fpm
Material
Aluminum
Louver Maximum Intake
9,820 cfm
Maximum Exhaust
14,043 cfm
Frame Type
Flanged
Mounting Style
Surface Mount
Intake or Exhaust Application
Exhaust, Intake
Blade Type
Drainable
Finish
Mill
Blade Angle
45 Degrees
Maximum Air Velocity
3500 fpm

Description

45 In.H 63 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 41 1/2 in, Outside Width 59 1/2 in, Rough Opening Height 42 in, Rough Opening Width 60 in, Louver Maximum Intake 9,820 cfm, Maximum Exhaust 14,043 cfm, Maximum Outside Width 62 1/2 in, Minimum Outside Width 62 1/2 in, Flange Width 1 1/2 in, Free Area 9.1 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.