Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Louver, Fixed, Drainable, 48H x 36W

  • Mfr # 20UA14

  • Zoro # G8485592


product price: $687.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
48H x 36W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Louver Max. Exhaust
8,943 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UA14
Zoro #
G8485592
UPC #
190735154441
Country of Origin
United States

Dimensions

Flange Width (In.)
1 1/2 in
Intake Louver Inside Width
33 in
Inside Height (In.)
42 in
Intake Louver Outside Height
50 1/2 in
Outside Width (In.)
38 1/2 in
Outside Width
35 1/2 in
Inside Width
33 3/4 in
Rough Opening Width
48 in
Rough Opening Height
48 in
Maximum Outside Width
38 1/2 in
Inside Height
42 in
Flange Width
1 1/2 in
Frame Depth
4 in
Minimum Outside Width
38 1/2 in
Outside Height
47 1/2 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
48H x 36W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Item
39"H 39"W Drnbl Extrd Alu Intake Louver
Louver Max. Exhaust
8,943 cfm
Includes
Bird Screen
Louver Max. Intake
6,254 cfm
Blade Angle (Deg.)
45
Louver Item
Stationary Intake Louver
Louver Free Area
6.22 sq ft
For Use With
Intake or Exhaust Applications
Number of Blades
10
Maximum Exhaust
8,943 cfm
Finish
Mill
Mounting Style
Surface Mount
Beginning Point of Water Penetration
1,031 fpm
Frame Type
Flanged
Free Area
6 sq ft
Intake or Exhaust Application
Exhaust, Intake
Maximum Air Velocity
3500 fpm
Blade Angle
45 Degrees
Blade Type
Drainable
Louver Maximum Intake
6,254 cfm
Material
Aluminum

Description

39 In.H 39 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 47 1/2 in, Outside Width 35 1/2 in, Rough Opening Height 48 in, Rough Opening Width 48 in, Louver Maximum Intake 6,254 cfm, Maximum Exhaust 8,943 cfm, Maximum Outside Width 38 1/2 in, Minimum Outside Width 38 1/2 in, Flange Width 1 1/2 in, Free Area 6 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.