Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Louver, Fixed, Drainable, 48H x 54W

  • Mfr # 20UA77

  • Zoro # G2239995


product price: $1,016.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
48H x 54W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
For Use With
Intake or Exhaust Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UA77
Zoro #
G2239995
UPC #
190735155066
Country of Origin
United States

Dimensions

Intake Louver Outside Height
50 1/2 in
Outside Width (In.)
56 1/2 in
Inside Height (In.)
42 in
Intake Louver Inside Width
51 in
Flange Width (In.)
1 1/2 in
Inside Width
51 3/4 in
Outside Width
53 1/2 in
Minimum Outside Width
56 1/2 in
Inside Height
42 in
Maximum Outside Width
56 1/2 in
Rough Opening Width
54 in
Outside Height
47 1/2 in
Frame Depth
4 in
Flange Width
1 1/2 in
Rough Opening Height
48 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
48H x 54W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Item
51"H 57"W Drnbl Extrd Alu Intake Louver
For Use With
Intake or Exhaust Applications
Louver Max. Intake
9,665 cfm
Louver Item
Stationary Intake Louver
Louver Max. Exhaust
13,821 cfm
Blade Angle (Deg.)
45
Number of Blades
10
Louver Free Area
9.374 sq ft
Includes
Bird Screen
Blade Type
Drainable
Beginning Point of Water Penetration
1,031 fpm
Frame Type
Flanged
Material
Aluminum
Mounting Style
Surface Mount
Intake or Exhaust Application
Exhaust, Intake
Finish
Mill
Louver Maximum Intake
9,665 cfm
Maximum Exhaust
13,821 cfm
Blade Angle
45 Degrees
Free Area
9.8 sq ft
Maximum Air Velocity
3500 fpm

Description

51 In.H 57 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 47 1/2 in, Outside Width 53 1/2 in, Rough Opening Height 48 in, Rough Opening Width 54 in, Louver Maximum Intake 9,665 cfm, Maximum Exhaust 13,821 cfm, Maximum Outside Width 56 1/2 in, Minimum Outside Width 56 1/2 in, Flange Width 1 1/2 in, Free Area 9.8 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.