Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Louver, Fixed, Drainable, 54H x 30W

  • Mfr # 20UA51

  • Zoro # G8655272


product price: $809.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
54H x 30W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Outside Width (In.)
32 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UA51
Zoro #
G8655272
UPC #
190735154816
Country of Origin
United States

Dimensions

Outside Width (In.)
32 1/2 in
Inside Height (In.)
48 in
Flange Width (In.)
1 1/2 in
Intake Louver Outside Height
56 1/2 in
Intake Louver Inside Width
27 in
Rough Opening Height
54 in
Rough Opening Width
30 in
Flange Width
1 1/2 in
Inside Width
27 3/4 in
Inside Height
48 in
Maximum Outside Width
32 1/2 in
Frame Depth
4 in
Outside Width
29 1/2 in
Minimum Outside Width
32 1/2 in
Outside Height
53 1/2 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
54H x 30W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Item
57"H 33"W Drnbl Extrd Alu Intake Louver
Louver Max. Intake
6,047 cfm
Number of Blades
11
Includes
Bird Screen
Louver Item
Stationary Intake Louver
For Use With
Intake or Exhaust Applications
Louver Max. Exhaust
8,647 cfm
Blade Angle (Deg.)
45
Louver Free Area
5.865 sq ft
Finish
Mill
Blade Type
Drainable
Blade Angle
45 Degrees
Mounting Style
Surface Mount
Material
Aluminum
Free Area
6 sq ft
Maximum Exhaust
8,647 cfm
Beginning Point of Water Penetration
1,031 fpm
Intake or Exhaust Application
Exhaust, Intake
Frame Type
Flanged
Maximum Air Velocity
3500 fpm
Louver Maximum Intake
6,047 cfm

Description

57 In.H 33 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 53 1/2 in, Outside Width 29 1/2 in, Rough Opening Height 54 in, Rough Opening Width 30 in, Louver Maximum Intake 6,047 cfm, Maximum Exhaust 8,647 cfm, Maximum Outside Width 32 1/2 in, Minimum Outside Width 32 1/2 in, Flange Width 1 1/2 in, Free Area 6 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.