Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Louver, Fixed, Drainable, 60H x 18W

  • Mfr # 20UA39

  • Zoro # G8655157


product price: $698.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
60H x 18W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Louver Item
Stationary Intake Louver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20UA39
Zoro #
G8655157
UPC #
190735154694
Country of Origin
United States

Dimensions

Intake Louver Inside Width
15 in
Intake Louver Outside Height
62 1/2 in
Inside Height (In.)
54 in
Flange Width (In.)
1 1/2 in
Outside Width (In.)
20 1/2 in
Inside Height
54 in
Rough Opening Height
24 in
Outside Width
17 1/2 in
Frame Depth
4 in
Rough Opening Width
18 in
Flange Width
1 1/2 in
Inside Width
15 3/4 in
Outside Height
23 1/2 in
Maximum Outside Width
20 1/2 in
Minimum Outside Width
20 1/2 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
60H x 18W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Item
63"H 21"W Drnbl Extrd Alu Intake Louver
Louver Item
Stationary Intake Louver
Blade Angle (Deg.)
45
Louver Max. Intake
3,618 cfm
Includes
Bird Screen
Louver Free Area
3.509 sq ft
Number of Blades
12
Louver Max. Exhaust
5,174 cfm
For Use With
Intake or Exhaust Applications
Blade Type
Drainable
Blade Angle
45 Degrees
Maximum Exhaust
5,174 cfm
Frame Type
Flanged
Louver Maximum Intake
3,618 cfm
Material
Aluminum
Free Area
3.8 sq ft
Intake or Exhaust Application
Exhaust, Intake
Finish
Mill
Mounting Style
Surface Mount
Maximum Air Velocity
3500 fpm
Beginning Point of Water Penetration
1,031 fpm

Description

63 In.H 21 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 23 1/2 in, Outside Width 17 1/2 in, Rough Opening Height 24 in, Rough Opening Width 18 in, Louver Maximum Intake 3,618 cfm, Maximum Exhaust 5,174 cfm, Maximum Outside Width 20 1/2 in, Minimum Outside Width 20 1/2 in, Flange Width 1 1/2 in, Free Area 3.8 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.