Zoro Homepage

Intake Louver, Fixed, Drainable, 60H x 24W

  • Mfr # 20UA45

  • Zoro # G8655211


product price: $770.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
60H x 24W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
For Use With
Intake or Exhaust Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UA45
Zoro #
G8655211
UPC #
190735154755
Country of Origin
United States

Dimensions

Outside Width (In.)
26 1/2 in
Intake Louver Outside Height
62 1/2 in
Intake Louver Inside Width
21 in
Inside Height (In.)
54 in
Flange Width (In.)
1 1/2 in
Maximum Outside Width
26 1/2 in
Frame Depth
4 in
Rough Opening Width
24 in
Outside Width
23 1/2 in
Inside Width
21 3/4 in
Flange Width
1 1/2 in
Outside Height
59 1/2 in
Inside Height
54 in
Rough Opening Height
60 in
Minimum Outside Width
26 1/2 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
60H x 24W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Item
63"H 27"W Drnbl Extrd Alu Intake Louver
For Use With
Intake or Exhaust Applications
Includes
Bird Screen
Louver Max. Intake
5,065 cfm
Number of Blades
12
Louver Free Area
4.913 sq ft
Louver Max. Exhaust
7,243 cfm
Blade Angle (Deg.)
45
Louver Item
Stationary Intake Louver
Maximum Exhaust
7,243 cfm
Blade Angle
45 Degrees
Free Area
4.8 sq ft
Mounting Style
Surface Mount
Louver Maximum Intake
5,065 cfm
Finish
Mill
Blade Type
Drainable
Intake or Exhaust Application
Exhaust, Intake
Maximum Air Velocity
3500 fpm
Beginning Point of Water Penetration
1,031 fpm
Material
Aluminum
Frame Type
Flanged

Description

63 In.H 27 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 59 1/2 in, Outside Width 23 1/2 in, Rough Opening Height 60 in, Rough Opening Width 24 in, Louver Maximum Intake 5,065 cfm, Maximum Exhaust 7,243 cfm, Maximum Outside Width 26 1/2 in, Minimum Outside Width 26 1/2 in, Flange Width 1 1/2 in, Free Area 4.8 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.