Zoro Homepage

Intake Louver, Fixed, Drainable, 60H x 30W

  • Mfr # 20UA52

  • Zoro # G8655281


product price: $852.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
60H x 30W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Louver Max. Exhaust
9,312 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UA52
Zoro #
G8655281
UPC #
190735154823
Country of Origin
United States

Dimensions

Outside Width (In.)
32 1/2 in
Intake Louver Outside Height
62 1/2 in
Inside Height (In.)
54 in
Intake Louver Inside Width
27 in
Flange Width (In.)
1 1/2 in
Outside Height
59 1/2 in
Flange Width
1 1/2 in
Rough Opening Height
60 in
Maximum Outside Width
32 1/2 in
Inside Height
54 in
Minimum Outside Width
32 1/2 in
Outside Width
29 1/2 in
Inside Width
27 3/4 in
Frame Depth
4 in
Rough Opening Width
30 in

Description

63 In.H 33 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 59 1/2 in, Outside Width 29 1/2 in, Rough Opening Height 60 in, Rough Opening Width 30 in, Louver Maximum Intake 6,512 cfm, Maximum Exhaust 9,312 cfm, Maximum Outside Width 32 1/2 in, Minimum Outside Width 32 1/2 in, Flange Width 1 1/2 in, Free Area 6.7 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.