Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Louver, Fixed, Drainable, 60H x 42W

  • Mfr # 20UA64

  • Zoro # G2240029


product price: $1,037.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
60H x 42W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Blade Angle (Deg.)
45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20UA64
Zoro #
G2240029
UPC #
190735154946
Country of Origin
United States

Dimensions

Intake Louver Outside Height
62 1/2 in
Inside Height (In.)
54 in
Intake Louver Inside Width
39 in
Outside Width (In.)
44 1/2 in
Flange Width (In.)
1 1/2 in
Maximum Outside Width
44 1/2 in
Frame Depth
4 in
Rough Opening Height
60 in
Outside Height
59 1/2 in
Flange Width
1 1/2 in
Rough Opening Width
42 in
Inside Height
54 in
Minimum Outside Width
44 1/2 in
Outside Width
41 1/2 in
Inside Width
39 3/4 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
60H x 42W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Item
63"H 45"W Drnbl Extrd Alu Intake Louver
Blade Angle (Deg.)
45
Louver Max. Exhaust
13,451 cfm
Number of Blades
12
Louver Free Area
9.124 sq ft
Louver Item
Stationary Intake Louver
For Use With
Intake or Exhaust Applications
Louver Max. Intake
9,407 cfm
Includes
Bird Screen
Maximum Air Velocity
3500 fpm
Louver Maximum Intake
9,407 cfm
Material
Aluminum
Maximum Exhaust
13,451 cfm
Free Area
9.5 sq ft
Frame Type
Flanged
Blade Angle
45 Degrees
Blade Type
Drainable
Mounting Style
Surface Mount
Intake or Exhaust Application
Exhaust, Intake
Beginning Point of Water Penetration
1,031 fpm
Finish
Mill

Description

63 In.H 45 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 59 1/2 in, Outside Width 41 1/2 in, Rough Opening Height 60 in, Rough Opening Width 42 in, Louver Maximum Intake 9,407 cfm, Maximum Exhaust 13,451 cfm, Maximum Outside Width 44 1/2 in, Minimum Outside Width 44 1/2 in, Flange Width 1 1/2 in, Free Area 9.5 sq ft, Beginning Point of Water Penetration 1,031 fpm, Maximum Air Velocity 3500 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.