Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Intake Louver, Fixed, Drainable, 60H x 54W

  • Mfr # 20UA78

  • Zoro # G2239986


product price: $1,207.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Louver Type
Stationary Blade
Min. Wall Opening (In.)
60H x 54W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Number of Blades
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20UA78
Zoro #
G2239986
UPC #
190735155073
Country of Origin
United States

Dimensions

Outside Width (In.)
56 1/2 in
Intake Louver Inside Width
51 in
Flange Width (In.)
1 1/2 in
Inside Height (In.)
54 in
Intake Louver Outside Height
62 1/2 in
Outside Width
53 1/2 in
Frame Depth
4 in
Outside Height
59 1/2 in
Inside Width
51 3/4 in
Inside Height
54 in
Flange Width
1 1/2 in
Minimum Outside Width
56 1/2 in
Rough Opening Width
54 in
Rough Opening Height
60 in
Maximum Outside Width
56 1/2 in

Details

Louver Type
Stationary Blade
Min. Wall Opening (In.)
60H x 54W
Max. Velocity (FPM)
3,500 fpm
Louver Material
Extruded Aluminum
Item
63"H 57"W Drnbl Extrd Alu Intake Louver
Number of Blades
12
Includes
Bird Screen
Louver Max. Exhaust
17,590 cfm
Louver Free Area
11.931 sq ft
Louver Max. Intake
12,301 cfm
For Use With
Intake or Exhaust Applications
Blade Angle (Deg.)
45
Louver Item
Stationary Intake Louver
Maximum Air Velocity
3500 fpm
Intake or Exhaust Application
Exhaust, Intake
Material
Aluminum
Louver Maximum Intake
12,301 cfm
Blade Type
Drainable
Blade Angle
45 Degrees
Beginning Point of Water Penetration
1,031 fpm
Mounting Style
Surface Mount
Free Area
12.4 sq ft
Frame Type
Flanged
Maximum Exhaust
17,590 cfm
Finish
Mill

Description

63 In.H 57 In.W Drnbl Extrd Alu Intake Louver, Louver Type Stationary Blade, Frame Type Flanged, Frame Depth 4 in, Mounting Style Surface Mount, Outside Height 59 1/2 in, Outside Width 53 1/2 in, Rough Opening Height 60 in, Rough Opening Width 54 in, Louver Maximum Intake 12,301 cfm, Maximum Exhaust 17,590 cfm, Maximum Outside Width 56 1/2 in, Minimum Outside Width 56 1/2 in, Flange Width 1 1/2 in, Free Area 12.4 sq ft, Beginning Point of Water Penetration 1,031 fpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.