Zoro Homepage

Intermediate Car, I-Beam Festoon

  • Mfr # 33N199

  • Zoro # G4985294


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Cable Size (In.)
1.50 x 2.32
Type
I-Beam
Cable Type
Flat
Overall Height
9.06 in
Trolley Capacity (Lbs.)
150 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33N199
Zoro #
G4985294
UPC #
190735260647
Country of Origin
China

Dimensions

Cable Size (In.)
1.50 x 2.32
Overall Height
9.06 in
Wheel Tread Dia. (In.)
2 in
Overall Length
7.09 in
Overall Width
4.96 in
Trolley Wheel Diameter
2 in

Details

Item
Festoon Intermediate Trolley
Type
I-Beam
Cable Type
Flat
Trolley Capacity (Lbs.)
150 lb
Wheel
Steel
Number of Trolleys
1
Color
Black
Finish
Galvanized
Material
Galvanized Steel
Compatible with Manufacturer Part Number
W45MC-75
Trolley Frame Material
Galvanized Steel
Max Compatible Flat Cable Widt
2.32 in
Min Compatible Flat Cable Widt
2.32 in
Trolley Type
Intermediate Trolley
Trolley Wheel Material
Steel
Min Compatible Flat Cable Ht
1.5 in
Compatible Track Type
I-Beam
Compatible Cable Type
Flat
Maximum Load Capacity
150 lb
Overall Weight
6.06 lb
Max Compatible Flat Cable Ht
1.5 in

Description

Festoon Intermediate Trolley, Compatible Track Type I-Beam, Compatible Cable Type Flat, Minimum Compatible Flat Cable Height 1.5 in, Maximum Compatible Flat Cable Height 1.5 in, Minimum Compatible Flat Cable Width 2.32 in, Maximum Compatible Flat Cable Width 2.32 in, Minimum Compatible Round Cable Diameter Not Applicable, Maximum Compatible Round Cable Diameter Not Applicable, Maximum Load Capacity 150 lb, Material Galvanized Steel, Color Black, Overall Length 7.09 in, Overall Width 4.96 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.