Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jack Chain, Single, Brass, Sz 14, 11Lb, 100Ft

  • Mfr # 2ZDG4

  • Zoro # G2618637


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Chain Item
Chain
Working Load Limit
11 lb
Finish
Plain
For Lifting
No
Trade Size
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZDG4
Zoro #
G2618637
UPC #
190735944080
Country of Origin
China

Dimensions

Trade Size
14 in
Length
100 ft
Overall Length
100 ft
Material Thickness
5/64 in
Link Inside Length
5/8 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
11 lb
Finish
Plain
For Lifting
No
Chain Link Style
Jack
Welding Type
Weldless
Material
Brass
Links per Foot
19
Link Type
Jack
Minimum Operating Temperature
23 Degrees F
Maximum Operating Temperature
113 Degrees F
Lifting Capability
Not for Lifting
Weight per Foot
0.05 lb
Includes Hook
No Hook Included

Description

Jack Chain, Chain Type Not Applicable, Material Brass, Lifting Capability Not for Lifting, Working Load Limit 11 lb, Trade Size 14 in, Link Inside Length 5/8 in, Link Type Jack, Overall Length 100 ft, Links per Foot 19, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Plain, Minimum Operating Temperature 23 Degrees F, Maximum Operating Temperature 113 Degrees F, Material Thickness 5/64 in, Weight per Foot 0.05 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.