Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jack Chain, Single, Brass, Sz 18, 5 Lb, 100Ft

  • Mfr # 2ZDF7

  • Zoro # G0260014


product price: $14.19
/ea

Key Features

Chain Item
Chain
Working Load Limit
5 lb
For Lifting
No
Trade Size
18 in
Chain Link Style
Jack
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2ZDF7
Zoro #
G0260014
UPC #
190735941584
Country of Origin
China

Dimensions

Trade Size
18 in
Length
100 ft
Overall Length
100 ft
Link Inside Length
3/8 in
Material Thickness
3/64 in

Details

Item
Chain
Chain Item
Chain
Working Load Limit
5 lb
Finish
Brass
For Lifting
No
Chain Link Style
Jack
Welding Type
Weldless
Material
Steel
Links per Foot
30
Maximum Operating Temperature
113 Degrees F
Weight per Foot
0.02 lb
Includes Hook
No Hook Included
Link Type
Jack
Lifting Capability
Not for Lifting
Minimum Operating Temperature
23 Degrees F

Description

Jack Chain, Chain Type Not Applicable, Material Steel, Lifting Capability Not for Lifting, Working Load Limit 5 lb, Trade Size 18 in, Link Inside Length 3/8 in, Link Type Jack, Overall Length 100 ft, Links per Foot 30, Compatible Fitting Thickness Not Applicable, Includes Hook No Hook Included, Hook Type Included Not Applicable, Finish Brass, Minimum Operating Temperature 23 Degrees F, Maximum Operating Temperature 113 Degrees F, Material Thickness 3/64 in, Weight per Foot 0.02 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.