Jaw Coupling Hub, 250 F, 9,000 RPM, Steel

  • Mfr # 817J55

  • Zoro # G012926159


product price:  $16.19
/ea

Key Features

Outside Diameter
2 7/64 in
Included Screws
(2) Set Screw
Minimum Operating Temperature
-60 Degrees F
Application
Close Coupling L-Type
Maximum Torque for Spider Types
144 in-lb (Buna-N), 216 in-lb (Urethane), 401 in-lb (Hytrel)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
817J55
Zoro #
G012926159
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
2 7/64 in
Bore Diameter
7/16 in
Screw Thread Size
1/4"-20
Length through Bore
0.8 in
Coupling Size
L090
Keyway Depth
3/64 in
Hub Diameter
2 7/64 in
Maximum Bore Diameter
1 in
Keyway Width
3/32 in
Coupling Overall Length
2 1/8 in

Details

Included Screws
(2) Set Screw
Minimum Operating Temperature
-60 Degrees F
Application
Close Coupling L-Type
Maximum Torque for Spider Types
144 in-lb (Buna-N), 216 in-lb (Urethane), 401 in-lb (Hytrel)
Screw Material Grade
35CrMo
Shaft Tolerance
+0.000/-0.003 in
Hub Material Finish
Black Oxide
Hub Material Grade
F0102J
For Environment
Oily & Greasy
For Motion Type
Continuous, Forward and Reverse, Start and Stop
Features
No Lubrication or Maintenance Needed
Item
Jaw Coupling Hub
Fail Safe
Yes
Full Bearing Support Required
No
Hub Projection
13/16 in
Maximum Speed
9,000 RPM
Maximum Operating Temperature
250 Degrees F
Screw Material Finish
Black Oxide
Recommended Hub Gap
0.1 in
Compatible Center Element Manufacturer Part Number
L090H, L090N, L090U
System of Measurement
Inch
Bore Tolerance
+0.001/-0.000 in
Bore Type
Round Bore with Keyway
Hub Material
Sintered Iron
Weight
1.2 lb
Jaw Profile
Straight
Screw Material
Steel
Shaft Locking Type
Set Screw
Resistance Properties
Chemical Resistant, Oil Resistant
Number of Locking Screws
2
Horsepower @ 100 RPM
0.23 hp (Buna-N Spider), 0.35 hp (Urethane Spider), 0.64 hp (Hytrel Spider)
Zero Backlash
No

Description

Jaw Coupling Hub, Coupling Size L090, Outside Diameter 2 7/64 in, Coupling Overall Length 2 1/8 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.23 hp (Buna-N Spider), 0.35 hp (Urethane Spider), 0.64 hp (Hytrel Spider), Keyway Depth 3/64 in, Keyway Width 3/32 in, Bore Diameter 7/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Application Close Coupling L-Type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.