Jaw Coupling Hub, 250 F, 9,000 RPM, Steel

  • Mfr # 817J57

  • Zoro # G512926185


product price:  $17.89
/ea

Key Features

Hub Material Finish
Black Oxide
Bore Type
Round Bore with Keyway
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Bore Diameter
1/2 in
Zero Backlash
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
817J57
Zoro #
G512926185
UPC #
-
Country of Origin
China

Dimensions

Maximum Bore Diameter
1/2 in
Length through Bore
1 in
Outside Diameter
2 7/64 in
Keyway Depth
1/16 in
Coupling Size
L095
Bore Diameter
1/2 in
Hub Diameter
2 7/64 in
Screw Thread Size
5/16"-18
Keyway Width
1/8 in
Coupling Overall Length
2 1/2 in

Details

Hub Material Finish
Black Oxide
Bore Type
Round Bore with Keyway
Resistance Properties
Chemical Resistant, Oil Resistant
Zero Backlash
No
Maximum Torque for Spider Types
194 in-lb (Buna-N), 291 in-lb (Urethane), 561 in-lb (Hytrel)
For Motion Type
Continuous, Forward and Reverse, Start and Stop
Application
Close Coupling L-Type
Shaft Locking Type
Set Screw
For Environment
Oily & Greasy
Hub Projection
1 in
Screw Material
Steel
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-60 Degrees F
Screw Material Finish
Black Oxide
Hub Material
Sintered Iron
Jaw Profile
Straight
Horsepower @ 100 RPM
0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider)
Included Screws
(2) Set Screw
Fail Safe
Yes
Item
Jaw Coupling Hub
Shaft Tolerance
+0.000/-0.003 in
System of Measurement
Inch
Bore Tolerance
+0.001/-0.000 in
Weight
1.36 lb
Screw Material Grade
35CrMo
Features
No Lubrication or Maintenance Needed
Maximum Speed
9,000 RPM
Full Bearing Support Required
No
Hub Material Grade
F0102J
Recommended Hub Gap
0.1 in
Number of Locking Screws
2
Compatible Center Element Manufacturer Part Number
L095H, L095N, L095U

Description

Jaw Coupling Hub, Coupling Size L095, Outside Diameter 2 7/64 in, Coupling Overall Length 2 1/2 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider), Keyway Depth 1/16 in, Keyway Width 1/8 in, Bore Diameter 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Application Close Coupling L-Type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.