Jaw Coupling Hub, 250 F, 9,000 RPM, Steel

  • Mfr # 817J58

  • Zoro # G612926207


product price:  $17.89
/ea

Key Features

Compatible Center Element Manufacturer Part Number
L095H, L095N, L095U
Full Bearing Support Required
No
For Motion Type
Continuous, Forward and Reverse, Start and Stop
Fail Safe
Yes
Hub Material Grade
F0102J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
817J58
Zoro #
G612926207
UPC #
-
Country of Origin
China

Dimensions

Coupling Size
L095
Length through Bore
1 in
Outside Diameter
2 7/64 in
Hub Diameter
2 7/64 in
Maximum Bore Diameter
15/16 in
Screw Thread Size
5/16"-18
Coupling Overall Length
2 1/2 in
Keyway Depth
1/8 in
Bore Diameter
15/16 in
Keyway Width
1/4 in

Details

Compatible Center Element Manufacturer Part Number
L095H, L095N, L095U
Full Bearing Support Required
No
For Motion Type
Continuous, Forward and Reverse, Start and Stop
Fail Safe
Yes
Hub Material Grade
F0102J
Jaw Profile
Straight
For Environment
Oily & Greasy
Maximum Torque for Spider Types
194 in-lb (Buna-N), 291 in-lb (Urethane), 561 in-lb (Hytrel)
Screw Material Grade
35CrMo
Features
No Lubrication or Maintenance Needed
Weight
1.15 lb
Shaft Locking Type
Set Screw
Included Screws
(2) Set Screw
Recommended Hub Gap
0.1 in
Item
Jaw Coupling Hub
Bore Tolerance
+0.001/-0.000 in
Hub Projection
1 in
Screw Material
Steel
Application
Close Coupling L-Type
Number of Locking Screws
2
System of Measurement
Inch
Maximum Speed
9,000 RPM
Hub Material Finish
Black Oxide
Horsepower @ 100 RPM
0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider)
Maximum Operating Temperature
250 Degrees F
Zero Backlash
No
Screw Material Finish
Black Oxide
Bore Type
Round Bore with Keyway
Minimum Operating Temperature
-60 Degrees F
Shaft Tolerance
+0.000/-0.003 in
Resistance Properties
Chemical Resistant, Oil Resistant
Hub Material
Sintered Iron

Description

Jaw Coupling Hub, Coupling Size L095, Outside Diameter 2 7/64 in, Coupling Overall Length 2 1/2 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 15/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Application Close Coupling L-Type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.