Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, L050, Sintered Iron, 3/8"

  • Mfr # 29HY74

  • Zoro # G6109293


product price: $4.89
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L050
Keyway Size Type
None
Material - Hubs
Sintered Iron
Outside Dia.
1.08 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29HY74
Zoro #
G6109293
UPC #
190735214985
Country of Origin
China

Dimensions

Size - Jaw Couplings
L050
Bore Dia.
3/8 in
Keyway Size Type
None
Outside Dia.
1.08 in
Assembled Coupling Length
1.71 in
Size
L050
Overall Length
1.05 in
Keyway Size
None
Coupling Size
L050
Bore Diameter
3/8 in
Outside Diameter
1 5/64 in
Coupling Overall Length
1 23/32 in
Screw Thread Size
1/4-20 UNC
Maximum Bore Diameter
5/8 in
Hub Diameter
1 5/64 in
Length through Bore
0.6 in

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Sintered Iron
Material
Sintered iron
Item
Shaft Coupler Body
Included Screws
Set Screw
Maximum Speed
18,000 RPM
Hub Material Grade
1045
Shaft Locking Type
Set Screw
Hub Material
Sintered Iron
Jaw Profile
Straight
System of Measurement
Inch
Hub Projection
5/8 in
Number of Locking Screws
1
Horsepower @ 100 RPM
0.042 hp (Buna-N Spider), 0.06 hp (Urethane Spider), 0.08 hp (Hytrel Spider)
Bore Type
Round Bore
Resistance Properties
Chemical Resistant, Oil Resistant
Compatible Center Element Manufacturer Part Number
L50H, L50N, L50U

Description

Shaft Coupler Body, Coupling Size L050, Outside Diameter 1 5/64 in, Coupling Overall Length 1 23/32 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 18,000 RPM, Horsepower @ 100 RPM 0.042 hp (Buna-N Spider), 0.06 hp (Urethane Spider), 0.08 hp (Hytrel Spider), Bore Diameter 3/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L50H, L50N, L50U, Screw Thread Size 1/4-20 UNC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.