Zoro Homepage

Jaw Coupling Hub, L075, Sintered Iron, 3/4"

  • Mfr # 29HY82

  • Zoro # G6074564


product price: $11.49
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Keyway Size Type
3/16 in x 3/32 in
Material - Hubs
Sintered Iron
Outside Dia.
1.75 in
Assembled Coupling Length
2.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29HY82
Zoro #
G6074564
UPC #
190735215067
Country of Origin
China

Dimensions

Size - Jaw Couplings
L075
Bore Dia.
3/4 in
Keyway Size Type
3/16 in x 3/32 in
Outside Dia.
1.75 in
Assembled Coupling Length
2.12 in
Size
L075
Overall Length
1.26 in
Keyway Size
3/16" x 3/32"
Coupling Size
L075
Maximum Bore Diameter
7/8 in
Bore Diameter
3/4 in
Keyway Width
3/16 in
Outside Diameter
1 3/4 in
Screw Thread Size
1/4-20 UNC
Coupling Overall Length
2 1/8 in
Keyway Depth
3/32 in
Length through Bore
0.8 in
Hub Diameter
1 3/4 in

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Sintered Iron
Material
Sintered iron
Item
Shaft Coupler Body
Jaw Profile
Straight
Horsepower @ 100 RPM
0.14 hp (Buna-N Spider), 0.21 hp (Urethane Spider), 0.36 hp (Hytrel Spider)
Hub Projection
13/16 in
Included Screws
(2) Set Screw
System of Measurement
Inch
Hub Material Grade
1045
Shaft Locking Type
Set Screw
Maximum Speed
11,000 RPM
Number of Locking Screws
2
Bore Type
Round Bore with Keyway
Hub Material
Sintered Iron
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Torque for Spider Types
135 in-lb (Urethane), 227 in-lb (Hytrel), 90 in-lb (Buna-N)
Compatible Center Element Manufacturer Part Number
L075H, L075N, L075U

Description

Shaft Coupler Body, Coupling Size L075, Outside Diameter 1 3/4 in, Coupling Overall Length 2 1/8 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.14 hp (Buna-N Spider), 0.21 hp (Urethane Spider), 0.36 hp (Hytrel Spider), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 3/4 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.