Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, L075, Sintered Iron, 7/16

  • Mfr # 29HY96

  • Zoro # G6149516


product price: $12.39
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Keyway Size Type
None
Material - Hubs
Sintered Iron
Outside Dia.
1.75 in
Assembled Coupling Length
2.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29HY96
Zoro #
G6149516
UPC #
190735215203
Country of Origin
China

Dimensions

Size - Jaw Couplings
L075
Bore Dia.
7/16 in
Keyway Size Type
None
Outside Dia.
1.75 in
Assembled Coupling Length
2.12 in
Keyway Size
None
Size
L075
Overall Length
1.26 in
Coupling Size
L075
Bore Diameter
7/16 in
Hub Diameter
1 3/4 in
Coupling Overall Length
2 1/8 in
Length through Bore
0.8 in
Outside Diameter
1 3/4 in
Screw Thread Size
1/4-20 UNC
Maximum Bore Diameter
7/8 in

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Sintered Iron
Material
Sintered iron
Item
Shaft Coupler Body
Jaw Profile
Straight
Included Screws
(2) Set Screw
Maximum Speed
11,000 RPM
Shaft Locking Type
Set Screw
Hub Projection
13/16 in
Number of Locking Screws
2
System of Measurement
Inch
Bore Type
Round Bore
Hub Material Grade
1045
Hub Material
Sintered Iron
Horsepower @ 100 RPM
0.14 hp (Buna-N Spider), 0.21 hp (Urethane Spider), 0.36 hp (Hytrel Spider)
Maximum Torque for Spider Types
135 in-lb (Urethane), 227 in-lb (Hytrel), 90 in-lb (Buna-N)
Resistance Properties
Chemical Resistant, Oil Resistant
Compatible Center Element Manufacturer Part Number
L075H, L075N, L075U

Description

Shaft Coupler Body, Coupling Size L075, Outside Diameter 1 3/4 in, Coupling Overall Length 2 1/8 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.14 hp (Buna-N Spider), 0.21 hp (Urethane Spider), 0.36 hp (Hytrel Spider), Bore Diameter 7/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L075H, L075N, L075U, Screw Thread Size 1/4-20 UNC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.