Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, L095, Sinterd Iron, 1-1/8

  • Mfr # 29HZ01

  • Zoro # G6185182


product price: $20.29
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L095
Keyway Size Type
None
Material - Hubs
Sintered Iron
Outside Dia.
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29HZ01
Zoro #
G6185182
UPC #
190735215241
Country of Origin
China

Dimensions

Size - Jaw Couplings
L095
Bore Dia.
1 1/8 in
Keyway Size Type
None
Outside Dia.
2.1 in
Assembled Coupling Length
2.48 in
Size
L095
Overall Length
1.45 in
Keyway Size
None
Coupling Size
L095
Outside Diameter
2 7/64 in
Coupling Overall Length
2 1/2 in
Bore Diameter
1 1/8 in
Maximum Bore Diameter
1 1/8 in
Hub Diameter
2 7/64 in
Screw Thread Size
5/16-18 UNC
Length through Bore
1 in

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Sintered Iron
Material
Sintered iron
Item
Shaft Coupler Body
Hub Projection
1 in
Bore Type
Round Bore
Number of Locking Screws
2
Hub Material Grade
1045
Maximum Speed
9,000 RPM
Included Screws
(2) Set Screw
Shaft Locking Type
Set Screw
Jaw Profile
Straight
System of Measurement
Inch
Horsepower @ 100 RPM
0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider)
Hub Material
Sintered Iron
Maximum Torque for Spider Types
194 in-lb (Buna-N), 291 in-lb (Urethane), 561 in-lb (Hytrel)
Resistance Properties
Chemical Resistant, Oil Resistant
Compatible Center Element Manufacturer Part Number
L095H, L095N, L095U

Description

Shaft Coupler Body, Coupling Size L095, Outside Diameter 2 7/64 in, Coupling Overall Length 2 1/2 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider), Bore Diameter 1 1/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L095H, L095N, L095U, Screw Thread Size 5/16-18 UNC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.