Zoro Homepage

Jaw Coupling Hub, L095, Sintered Iron, 5/8"

  • Mfr # 29HY99

  • Zoro # G6101593


product price: $20.29
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L095
Keyway Size Type
3/16 in x 3/32 in
Material - Hubs
Sintered Iron
Outside Dia.
2.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29HY99
Zoro #
G6101593
UPC #
190735215234
Country of Origin
China

Dimensions

Size - Jaw Couplings
L095
Bore Dia.
5/8 in
Keyway Size Type
3/16 in x 3/32 in
Outside Dia.
2.1 in
Assembled Coupling Length
2.48 in
Keyway Size
3/16" x 3/32"
Size
L095
Overall Length
1.45 in
Coupling Size
L095
Keyway Width
3/16 in
Bore Diameter
5/8 in
Maximum Bore Diameter
1 1/8 in
Coupling Overall Length
2 1/2 in
Length through Bore
1 in
Hub Diameter
2 7/64 in
Outside Diameter
2 7/64 in
Keyway Depth
3/32 in
Screw Thread Size
5/16-18 UNC

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Sintered Iron
Material
Sintered iron
Item
Shaft Coupler Body
Maximum Speed
9,000 RPM
Number of Locking Screws
2
Hub Projection
1 in
Bore Type
Round Bore with Keyway
Jaw Profile
Straight
Included Screws
(2) Set Screw
Hub Material
Sintered Iron
System of Measurement
Inch
Hub Material Grade
1045
Shaft Locking Type
Set Screw
Horsepower @ 100 RPM
0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider)
Resistance Properties
Chemical Resistant, Oil Resistant
Compatible Center Element Manufacturer Part Number
L095H, L095N, L095U
Maximum Torque for Spider Types
194 in-lb (Buna-N), 291 in-lb (Urethane), 561 in-lb (Hytrel)

Description

Shaft Coupler Body, Coupling Size L095, Outside Diameter 2 7/64 in, Coupling Overall Length 2 1/2 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.31 hp (Buna-N Spider), 0.47 hp (Urethane Spider), 0.89 hp (Hytrel Spider), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 5/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.