Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, L100, Sinterd Iron, 1-3/8

  • Mfr # 29HY93

  • Zoro # G6106423


product price: $34.19
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L100
Keyway Size Type
5/16 in x 5/32 in
Material - Hubs
Sintered Iron
Outside Dia.
2.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29HY93
Zoro #
G6106423
UPC #
190735215173
Country of Origin
China

Dimensions

Size - Jaw Couplings
L100
Bore Dia.
1 3/8 in
Keyway Size Type
5/16 in x 5/32 in
Outside Dia.
2.53 in
Assembled Coupling Length
3.46 in
Keyway Size
5/16" x 5/32"
Size
L100
Overall Length
2.05 in
Coupling Size
L100
Hub Diameter
2 17/32 in
Keyway Depth
5/32 in
Outside Diameter
2 17/32 in
Bore Diameter
1 3/8 in
Keyway Width
5/16 in
Maximum Bore Diameter
1 3/8 in
Coupling Overall Length
3 1/2 in
Length through Bore
1.4 in
Screw Thread Size
5/16-18 UNC

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Sintered Iron
Material
Sintered iron
Item
Shaft Coupler Body
Hub Material
Sintered Iron
Number of Locking Screws
2
Included Screws
(2) Set Screw
Bore Type
Round Bore with Keyway
Hub Material Grade
1045
System of Measurement
Inch
Horsepower @ 100 RPM
0.66 hp (Buna-N Spider), 1.0 hp (Urethane Spider), 1.8 hp (Hytrel Spider)
Jaw Profile
Straight
Hub Projection
1 3/8 in
Shaft Locking Type
Set Screw
Maximum Speed
7,000 RPM
Compatible Center Element Manufacturer Part Number
L100H, L100N, L100U
Resistance Properties
Chemical Resistant, Oil Resistant

Description

Shaft Coupler Body, Coupling Size L100, Outside Diameter 2 17/32 in, Coupling Overall Length 3 1/2 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.66 hp (Buna-N Spider), 1.0 hp (Urethane Spider), 1.8 hp (Hytrel Spider), Keyway Depth 5/32 in, Keyway Width 5/16 in, Bore Diameter 1 3/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.