Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, L100, Sintered Iron, 1"

  • Mfr # 29HZ04

  • Zoro # G6088896


product price: $34.19
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L100
Keyway Size Type
1/4 in x 1/8 in
Material - Hubs
Sintered Iron
Outside Dia.
2.53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29HZ04
Zoro #
G6088896
UPC #
190735215272
Country of Origin
China

Dimensions

Size - Jaw Couplings
L100
Bore Dia.
1 in
Keyway Size Type
1/4 in x 1/8 in
Outside Dia.
2.53 in
Assembled Coupling Length
3.46 in
Keyway Size
1/4" x 1/8"
Overall Length
2.05 in
Size
L100
Coupling Size
L100
Keyway Depth
1/8 in
Outside Diameter
2 17/32 in
Maximum Bore Diameter
1 3/8 in
Keyway Width
1/4 in
Coupling Overall Length
3 1/2 in
Hub Diameter
2 17/32 in
Length through Bore
1.4 in
Screw Thread Size
5/16-18 UNC
Bore Diameter
1 in

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Sintered Iron
Item
Shaft Coupler Body
Material
Sintered iron
Shaft Locking Type
Set Screw
Number of Locking Screws
2
Bore Type
Round Bore with Keyway
Jaw Profile
Straight
Maximum Speed
7,000 RPM
Hub Material Grade
1045
Included Screws
(2) Set Screw
Hub Material
Sintered Iron
Horsepower @ 100 RPM
0.66 hp (Buna-N Spider), 1.0 hp (Urethane Spider), 1.8 hp (Hytrel Spider)
System of Measurement
Inch
Hub Projection
1 3/8 in
Resistance Properties
Chemical Resistant, Oil Resistant
Compatible Center Element Manufacturer Part Number
L100H, L100N, L100U

Description

Shaft Coupler Body, Coupling Size L100, Outside Diameter 2 17/32 in, Coupling Overall Length 3 1/2 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.66 hp (Buna-N Spider), 1.0 hp (Urethane Spider), 1.8 hp (Hytrel Spider), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L100H, L100N, L100U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.