Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, L110, Sinterd Iron, 1-1/8

  • Mfr # 29HY69

  • Zoro # G6136557


product price: $61.79
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L110
Keyway Size Type
1/4 in x 1/8 in
Material - Hubs
Sintered Iron
Outside Dia.
3.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29HY69
Zoro #
G6136557
UPC #
190735214930
Country of Origin
China

Dimensions

Size - Jaw Couplings
L110
Bore Dia.
1 1/8 in
Keyway Size Type
1/4 in x 1/8 in
Outside Dia.
3.31 in
Assembled Coupling Length
4.26 in
Overall Length
2.49 in
Size
L110
Keyway Size
1/4" x 1/8"
Coupling Size
L110
Outside Diameter
3 21/64 in
Bore Diameter
1 1/8 in
Keyway Depth
1/8 in
Length through Bore
1.7 in
Coupling Overall Length
4 15/64 in
Keyway Width
1/4 in
Screw Thread Size
3/8-16 UNC
Maximum Bore Diameter
1 5/8 in
Hub Diameter
3 21/64 in

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Sintered Iron
Material
Sintered iron
Item
Shaft Coupler Body
Hub Material Grade
1045
Jaw Profile
Straight
Number of Locking Screws
2
Hub Projection
1 11/16 in
Horsepower @ 100 RPM
1.3 hp (Buna-N Spider), 2.0 hp (Urethane Spider), 3.6 hp (Hytrel Spider)
Bore Type
Round Bore with Keyway
System of Measurement
Inch
Hub Material
Sintered Iron
Maximum Speed
5,000 RPM
Shaft Locking Type
Set Screw
Included Screws
(2) Set Screw
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Torque for Spider Types
1188 in-lb (Urethane), 2268 in-lb (Hytrel), 792 in-lb (Buna-N)
Compatible Center Element Manufacturer Part Number
L110H, L110N, L110U

Description

Shaft Coupler Body, Coupling Size L110, Outside Diameter 3 21/64 in, Coupling Overall Length 4 15/64 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.3 hp (Buna-N Spider), 2.0 hp (Urethane Spider), 3.6 hp (Hytrel Spider), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 1/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.