Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, L110, Sintered Iron, 1"

  • Mfr # 29HY68

  • Zoro # G6115961


product price: $61.79
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L110
Keyway Size Type
1/4 in x 1/8 in
Material - Hubs
Sintered Iron
Outside Dia.
3.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29HY68
Zoro #
G6115961
UPC #
190735214923
Country of Origin
China

Dimensions

Size - Jaw Couplings
L110
Bore Dia.
1 in
Keyway Size Type
1/4 in x 1/8 in
Outside Dia.
3.31 in
Assembled Coupling Length
4.26 in
Overall Length
2.49 in
Size
L110
Keyway Size
1/4" x 1/8"
Coupling Size
L110
Maximum Bore Diameter
1 5/8 in
Keyway Width
1/4 in
Length through Bore
1.7 in
Outside Diameter
3 21/64 in
Screw Thread Size
3/8-16 UNC
Keyway Depth
1/8 in
Hub Diameter
3 21/64 in
Coupling Overall Length
4 15/64 in
Bore Diameter
1 in

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Sintered Iron
Item
Shaft Coupler Body
Material
Sintered iron
Jaw Profile
Straight
Hub Material Grade
1045
Included Screws
(2) Set Screw
Maximum Speed
5,000 RPM
Hub Material
Sintered Iron
Number of Locking Screws
2
Shaft Locking Type
Set Screw
System of Measurement
Inch
Hub Projection
1 11/16 in
Horsepower @ 100 RPM
1.3 hp (Buna-N Spider), 2.0 hp (Urethane Spider), 3.6 hp (Hytrel Spider)
Bore Type
Round Bore with Keyway
Resistance Properties
Chemical Resistant, Oil Resistant
Compatible Center Element Manufacturer Part Number
L110H, L110N, L110U
Maximum Torque for Spider Types
1188 in-lb (Urethane), 2268 in-lb (Hytrel), 792 in-lb (Buna-N)

Description

Shaft Coupler Body, Coupling Size L110, Outside Diameter 3 21/64 in, Coupling Overall Length 4 15/64 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.3 hp (Buna-N Spider), 2.0 hp (Urethane Spider), 3.6 hp (Hytrel Spider), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L110H, L110N, L110U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.