Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, L110, Sintered Iron, 7/8"

  • Mfr # 29HY67

  • Zoro # G6097201


product price: $61.79
/ea

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L110
Keyway Size Type
3/16 in x 3/32 in
Material - Hubs
Sintered Iron
Outside Dia.
3.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29HY67
Zoro #
G6097201
UPC #
190735214916
Country of Origin
China

Dimensions

Size - Jaw Couplings
L110
Bore Dia.
7/8 in
Keyway Size Type
3/16 in x 3/32 in
Outside Dia.
3.31 in
Assembled Coupling Length
4.26 in
Overall Length
2.49 in
Keyway Size
3/16" x 3/32"
Size
L110
Coupling Size
L110
Coupling Overall Length
4 15/64 in
Screw Thread Size
3/8-16 UNC
Bore Diameter
7/8 in
Keyway Width
3/16 in
Length through Bore
1.7 in
Maximum Bore Diameter
1 5/8 in
Outside Diameter
3 21/64 in
Hub Diameter
3 21/64 in
Keyway Depth
3/32 in

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Sintered Iron
Item
Shaft Coupler Body
Material
Sintered iron
Hub Material Grade
1045
Maximum Speed
5,000 RPM
Horsepower @ 100 RPM
1.3 hp (Buna-N Spider), 2.0 hp (Urethane Spider), 3.6 hp (Hytrel Spider)
Shaft Locking Type
Set Screw
Bore Type
Round Bore with Keyway
System of Measurement
Inch
Included Screws
(2) Set Screw
Hub Projection
1 11/16 in
Number of Locking Screws
2
Jaw Profile
Straight
Hub Material
Sintered Iron
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Torque for Spider Types
1188 in-lb (Urethane), 2268 in-lb (Hytrel), 792 in-lb (Buna-N)
Compatible Center Element Manufacturer Part Number
L110H, L110N, L110U

Description

Shaft Coupler Body, Coupling Size L110, Outside Diameter 3 21/64 in, Coupling Overall Length 4 15/64 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 1.3 hp (Buna-N Spider), 2.0 hp (Urethane Spider), 3.6 hp (Hytrel Spider), Keyway Depth 3/32 in, Keyway Width 3/16 in, Bore Diameter 7/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.