Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, L150, Sinterd Iron, 1-1/2

  • Mfr # 29HY53

  • Zoro # G6122207


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L150
Keyway Size Type
3/8 in x 3/16 in
Material - Hubs
Sintered Iron
Outside Dia.
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29HY53
Zoro #
G6122207
UPC #
190735214770
Country of Origin
China

Dimensions

Size - Jaw Couplings
L150
Bore Dia.
1 1/2 in
Keyway Size Type
3/8 in x 3/16 in
Outside Dia.
3.75 in
Assembled Coupling Length
4.5 in
Keyway Size
3/8" x 3/16"
Overall Length
2.69 in
Size
L150
Coupling Size
L150
Keyway Depth
3/16 in
Length through Bore
1.8 in
Bore Diameter
1 1/2 in
Keyway Width
3/8 in
Hub Diameter
3 3/4 in
Outside Diameter
3 3/4 in
Coupling Overall Length
4 1/2 in
Maximum Bore Diameter
1 7/8 in
Screw Thread Size
3/8-16 UNC

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Sintered Iron
Material
Sintered iron
Item
Shaft Coupler Body
Included Screws
(2) Set Screw
Maximum Speed
5,000 RPM
Horsepower @ 100 RPM
2.0 hp (Buna-N Spider), 3.0 hp (Urethane Spider), 5.9 hp (Hytrel Spider)
Jaw Profile
Straight
Hub Material Grade
1045
Bore Type
Round Bore with Keyway
System of Measurement
Inch
Shaft Locking Type
Set Screw
Number of Locking Screws
2
Hub Material
Sintered Iron
Hub Projection
1 3/4 in
Compatible Center Element Manufacturer Part Number
L150H, L150N, L150U
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Torque for Spider Types
1240 in-lb (Buna-N), 1860 in-lb (Urethane), 3708 in-lb (Hytrel)

Description

Shaft Coupler Body, Coupling Size L150, Outside Diameter 3 3/4 in, Coupling Overall Length 4 1/2 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2.0 hp (Buna-N Spider), 3.0 hp (Urethane Spider), 5.9 hp (Hytrel Spider), Keyway Depth 3/16 in, Keyway Width 3/8 in, Bore Diameter 1 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L150H, L150N, L150U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.