Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, L190, Steel, 1-3/8"

  • Mfr # 29HY63

  • Zoro # G6209445


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Size - Jaw Couplings
L190
Keyway Size Type
5/16 in x 5/32 in
Material - Hubs
Steel
Outside Dia.
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29HY63
Zoro #
G6209445
UPC #
190735214879
Country of Origin
China

Dimensions

Size - Jaw Couplings
L190
Bore Dia.
1 3/8 in
Keyway Size Type
5/16 in x 5/32 in
Outside Dia.
4.5 in
Assembled Coupling Length
4.9 in
Overall Length
3.06 in
Keyway Size
5/16" x 5/32"
Size
L190
Coupling Size
L190
Keyway Width
5/16 in
Outside Diameter
4 1/2 in
Maximum Bore Diameter
2 1/8 in
Hub Diameter
4 in
Coupling Overall Length
5 1/4 in
Length through Bore
1.9 in
Screw Thread Size
7/16-14 UNC
Bore Diameter
1 3/8 in
Keyway Depth
5/32 in

Details

Item - Jaw Coupling Hubs
Jaw Coupling Hub
Material - Hubs
Steel
Item
Shaft Coupler Body
Material
Steel
Hub Material
Carbon Steel
Number of Locking Screws
2
Hub Material Grade
1045
Bore Type
Round Bore with Keyway
Included Screws
(2) Set Screw
Hub Projection
1 15/16 in
Horsepower @ 100 RPM
2.7 hp (Buna-N Spider), 4.1 hp (Urethane Spider), 7.4 hp (Hytrel Spider)
Jaw Profile
Straight
Shaft Locking Type
Set Screw
System of Measurement
Inch
Maximum Speed
5,000 RPM
Compatible Center Element Manufacturer Part Number
L190H, L190N, L190U
Maximum Torque for Spider Types
1762 in-lb (Buna-N), 2589 in-lb (Urethane), 4680 in-lb (Hytrel)
Resistance Properties
Chemical Resistant, Oil Resistant

Description

Shaft Coupler Body, Coupling Size L190, Outside Diameter 4 1/2 in, Coupling Overall Length 5 1/4 in, System of Measurement Inch, Hub Material Carbon Steel, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2.7 hp (Buna-N Spider), 4.1 hp (Urethane Spider), 7.4 hp (Hytrel Spider), Keyway Depth 5/32 in, Keyway Width 5/16 in, Bore Diameter 1 3/8 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Compatible Center Element Manufacturer Part Number L190H, L190N, L190U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.