Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, O.D. 13/4'', C.L. 21/8''

  • Mfr # 817J53

  • Zoro # G812926199


product price: $10.49
/ea

Key Features

Keyway Depth
1/16 in
For Environment
Oily & Greasy
Shaft Locking Type
Set Screw
Hub Diameter
1 3/4 in
Resistance Properties
Chemical Resistant, Oil Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817J53
Zoro #
G812926199
UPC #
-
Country of Origin
China

Dimensions

Keyway Depth
1/16 in
Hub Diameter
1 3/4 in
Bore Diameter
1/2 in
Outside Diameter
1 3/4 in
Length through Bore
0.8 in
Coupling Overall Length
2 1/8 in
Keyway Width
1/8 in
Screw Thread Size
1/4"-20
Coupling Size
L075
Maximum Bore Diameter
7/8 in

Details

For Environment
Oily & Greasy
Shaft Locking Type
Set Screw
Resistance Properties
Chemical Resistant, Oil Resistant
Bore Type
Round Bore with Keyway
Bore Tolerance
+0.001/-0.000 in
System of Measurement
Inch
Item
Jaw Coupling Hub
Compatible Center Element Manufacturer Part Number
L075H, L075N, L075U
Fail Safe
Yes
Minimum Operating Temperature
-60 Degrees F
Recommended Hub Gap
0.1 in
Maximum Torque for Spider Types
135 in-lb (Urethane), 227 in-lb (Hytrel), 90 in-lb (Buna-N)
Screw Material Grade
35CrMo
Maximum Operating Temperature
250 Degrees F
Full Bearing Support Required
No
Screw Material
Steel
Screw Material Finish
Black Oxide
Application
Close Coupling L-Type
Number of Locking Screws
2
Features
No Lubrication or Maintenance Needed
Hub Projection
13/16 in
Maximum Speed
11,000 RPM
Included Screws
2
Weight
0.79 lb
Shaft Tolerance
+0.000/-0.003 in
Hub Material
Sintered Iron
Hub Material Finish
Black Oxide
Hub Material Grade
F0102J
Zero Backlash
No
Horsepower @ 100 RPM
0.14 hp (Buna-N Spider), 0.21 hp (Urethane Spider), 0.36 hp (Hytrel Spider)
Jaw Profile
Straight
For Motion Type
Continuous, Forward and Reverse, Start and Stop

Description

Jaw Coupling Hub, Coupling Size L075, Outside Diameter 1 3/4 in, Coupling Overall Length 2 1/8 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.14 hp (Buna-N Spider), 0.21 hp (Urethane Spider), 0.36 hp (Hytrel Spider), Keyway Depth 1/16 in, Keyway Width 1/8 in, Bore Diameter 1/2 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Application Close Coupling L-Type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.