Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, O.D. 13/4'', C.L. 21/8''

  • Mfr # 817J54

  • Zoro # G412926230


product price: $12.69
/ea

Key Features

Number of Locking Screws
2
Weight
0.81 lb
Screw Material Grade
35CrMo
Coupling Size
L075
Features
No Lubrication or Maintenance Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817J54
Zoro #
G412926230
UPC #
-
Country of Origin
China

Dimensions

Coupling Size
L075
Coupling Overall Length
2 1/8 in
Maximum Bore Diameter
7/8 in
Bore Diameter
7/16 in
Screw Thread Size
1/4"-20
Length through Bore
0.8 in
Hub Diameter
1 3/4 in
Keyway Width
1/8 in
Outside Diameter
1 3/4 in
Keyway Depth
1/16 in

Details

Number of Locking Screws
2
Weight
0.81 lb
Screw Material Grade
35CrMo
Features
No Lubrication or Maintenance Needed
Recommended Hub Gap
0.1 in
Resistance Properties
Chemical Resistant, Oil Resistant
For Environment
Oily & Greasy
Hub Material
Sintered Iron
Hub Projection
13/16 in
Fail Safe
Yes
Full Bearing Support Required
No
Jaw Profile
Straight
Bore Type
Round Bore with Keyway
System of Measurement
Inch
Screw Material
Steel
Application
Close Coupling L-Type
Shaft Tolerance
+0.000/-0.003 in
Hub Material Grade
F0102J
Maximum Operating Temperature
250 Degrees F
Included Screws
2
Minimum Operating Temperature
-60 Degrees F
Maximum Speed
11,000 RPM
Bore Tolerance
+0.001/-0.000 in
Item
Jaw Coupling Hub
Zero Backlash
No
Shaft Locking Type
Set Screw
Maximum Torque for Spider Types
135 in-lb (Urethane), 227 in-lb (Hytrel), 90 in-lb (Buna-N)
Hub Material Finish
Black Oxide
Screw Material Finish
Black Oxide
Horsepower @ 100 RPM
0.14 hp (Buna-N Spider), 0.21 hp (Urethane Spider), 0.36 hp (Hytrel Spider)
For Motion Type
Continuous, Forward and Reverse, Start and Stop
Compatible Center Element Manufacturer Part Number
L075H, L075N, L075U

Description

Jaw Coupling Hub, Coupling Size L075, Outside Diameter 1 3/4 in, Coupling Overall Length 2 1/8 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.14 hp (Buna-N Spider), 0.21 hp (Urethane Spider), 0.36 hp (Hytrel Spider), Keyway Depth 1/16 in, Keyway Width 1/8 in, Bore Diameter 7/16 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Application Close Coupling L-Type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.