Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Hub, O.D. 33/4'', C.L. 41/2''

  • Mfr # 817J59

  • Zoro # G612926252


product price: $83.29
/ea
Free Shipping & Returns

Key Features

Outside Diameter
3 3/4 in
Hub Material Grade
F0102J
Coupling Size
L150
Fail Safe
Yes
Bore Type
Round Bore with Keyway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817J59
Zoro #
G612926252
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
3 3/4 in
Coupling Size
L150
Bore Diameter
1 in
Coupling Overall Length
4 1/2 in
Maximum Bore Diameter
1 7/8 in
Hub Diameter
3 3/4 in
Keyway Width
1/4 in
Length through Bore
1.8 in
Keyway Depth
1/8 in
Screw Thread Size
3/16"-16

Details

Hub Material Grade
F0102J
Fail Safe
Yes
Item
Jaw Coupling Hub
Bore Type
Round Bore with Keyway
Hub Projection
1 3/4 in
System of Measurement
Inch
Minimum Operating Temperature
-60 Degrees F
Jaw Profile
Straight
Shaft Locking Type
Set Screw
Maximum Torque for Spider Types
1240 in-lb (Buna-N), 1860 in-lb (Urethane), 3708 in-lb (Hytrel)
Screw Material Finish
Black Oxide
Recommended Hub Gap
0.1 in
Full Bearing Support Required
No
Application
Close Coupling L-Type
Horsepower @ 100 RPM
2.0 hp (Buna-N Spider), 3.0 hp (Urethane Spider), 5.9 hp (Hytrel Spider)
Maximum Operating Temperature
250 Degrees F
Number of Locking Screws
2
Screw Material Grade
35CrMo
Hub Material Finish
Black Oxide
Compatible Center Element Manufacturer Part Number
L150H, L150N, L150U
Weight
7.82 lb
Included Screws
(2) Set Screw
Resistance Properties
Chemical Resistant, Oil Resistant
Shaft Tolerance
+0.000/-0.003 in
Zero Backlash
No
For Environment
Oily & Greasy
Screw Material
Steel
Features
No Lubrication or Maintenance Needed
For Motion Type
Continuous, Forward and Reverse, Start and Stop
Hub Material
Sintered Iron
Maximum Speed
5,000 RPM
Bore Tolerance
+0.0005/+0.0015 in

Description

Jaw Coupling Hub, Coupling Size L150, Outside Diameter 3 3/4 in, Coupling Overall Length 4 1/2 in, System of Measurement Inch, Hub Material Sintered Iron, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2.0 hp (Buna-N Spider), 3.0 hp (Urethane Spider), 5.9 hp (Hytrel Spider), Keyway Depth 1/8 in, Keyway Width 1/4 in, Bore Diameter 1 in, Shaft Locking Type Set Screw, Bore Type Round Bore with Keyway, Jaw Profile Straight, Application Close Coupling L-Type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.