Zoro Homepage

Jaw Coupling Insert, 1,182 in-lb, 1.875 hp

  • Mfr # 817J70

  • Zoro # G212926218


product price: $27.29
/ea

Key Features

System of Measurement
Inch
Application
Close Coupling L-Type
For Maximum Hub Bore
1 5/8 in
Axial Motion
0.015 in
Horsepower @ RPM
23 hp @ 1200 RPM, 35 hp @ 1800 RPM, 68 hp @ 3600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817J70
Zoro #
G212926218
UPC #
-
Country of Origin
China

Dimensions

Coupling Size
L110
Spider Width
0.74 in
Outside Diameter
3 19/64 in

Details

System of Measurement
Inch
Application
Close Coupling L-Type
For Maximum Hub Bore
1 5/8 in
Axial Motion
0.015 in
Horsepower @ RPM
23 hp @ 1200 RPM, 35 hp @ 1800 RPM, 68 hp @ 3600 RPM
For Misalignment Type
Angular, Parallel
Zero Backlash
No
Maximum Speed
5,000 RPM
Parallel Misalignment
0.015 in
Working Torque
1,188 in-lb
For Minimum Hub Bore
5/8 in
Minimum Operating Temperature
-30 Degrees F
Angular Misalignment
1 Degrees
Compatible Hub Manufacturer Part Number
L110
For Environment
Oily & Greasy
Maximum Operating Temperature
160 Degrees F
Fail Safe
Yes
Number of Teeth
6
Resistance Properties
Chemical Resistant, Oil Resistant
Color
Blue
For Motion Type
Continuous, Forward and Reverse, Start and Stop
Item
Jaw Coupling Insert
Spider Material
Polyurethane
Torsional Stiffness
21.05 N-m/rad
Horsepower @ 100 RPM
2.0 hp
Deform Torque
1,773 in-lb
Full Bearing Support Required
No
Maximum Torque
1,188 in-lb
Spider Type
Solid Center Spider
Weight
0.13 lb
Durometer Hardness
90A

Description

Jaw Coupling Insert, Coupling Size L110, Outside Diameter 3 19/64 in, System of Measurement Inch, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 2.0 hp, Spider Material Polyurethane, Maximum Torque 1,188 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 90A, Axial Motion 0.015 in, Angular Misalignment 1 Degrees , For Minimum Hub Bore 5/8 in, Application Close Coupling L-Type, Color Blue, Compatible Hub Grainger Part Number 29HY58, 29HY67, 29HY68, 29HY69, 29HY70, 29HY71, 29HY72, 29HY73

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.