Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Insert, 1,891 in-lb, 3 hp

  • Mfr # 817J69

  • Zoro # G912926204


product price: $43.29
/ea

Key Features

Color
Blue
Spider Type
Solid Center Spider
Maximum Operating Temperature
160 Degrees F
Compatible Hub Manufacturer Part Number
L150
For Environment
Oily & Greasy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817J69
Zoro #
G912926204
UPC #
-
Country of Origin
China

Dimensions

Spider Width
0.88 in
Outside Diameter
3 47/64 in
Coupling Size
L150

Details

Color
Blue
Spider Type
Solid Center Spider
Maximum Operating Temperature
160 Degrees F
Compatible Hub Manufacturer Part Number
L150
For Environment
Oily & Greasy
Parallel Misalignment
0.015 in
Deform Torque
2,836.5 in-lb
For Motion Type
Continuous, Forward and Reverse, Start and Stop
Axial Motion
0.015 in
For Misalignment Type
Angular, Parallel
Resistance Properties
Chemical Resistant, Oil Resistant
Maximum Speed
5,000 RPM
Angular Misalignment
1 Degrees
Maximum Torque
1,860 in-lb
Spider Material
Polyurethane
Fail Safe
Yes
Item
Jaw Coupling Insert
Minimum Operating Temperature
-30 Degrees F
Number of Teeth
6
For Minimum Hub Bore
5/8 in
Full Bearing Support Required
No
Weight
0.2 lb
Working Torque
1,860 in-lb
Zero Backlash
No
Durometer Hardness
90A
Application
Close Coupling L-Type
Horsepower @ RPM
107 hp @ 3600 RPM, 36 hp @ 1200 RPM, 53 hp @ 1800 RPM
For Maximum Hub Bore
1 7/8 in
Horsepower @ 100 RPM
3.0 hp
System of Measurement
Inch
Torsional Stiffness
23.74 N-m/rad

Description

Jaw Coupling Insert, Coupling Size L150, Outside Diameter 3 47/64 in, System of Measurement Inch, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 3.0 hp, Spider Material Polyurethane, Maximum Torque 1,860 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 90A, Axial Motion 0.015 in, Angular Misalignment 1 Degrees , For Minimum Hub Bore 5/8 in, Application Close Coupling L-Type, Color Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.