Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Insert, 132 in-lb, 0.21 hp

  • Mfr # 817J65

  • Zoro # G212926195


product price: $10.19
/ea

Key Features

Outside Diameter
1 47/64 in
Maximum Speed
11,000 RPM
Parallel Misalignment
0.015 in
Fail Safe
Yes
Minimum Operating Temperature
-30 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817J65
Zoro #
G212926195
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
1 47/64 in
Coupling Size
L075
Spider Width
0.44 in

Details

Maximum Speed
11,000 RPM
Parallel Misalignment
0.015 in
Fail Safe
Yes
Minimum Operating Temperature
-30 Degrees F
Full Bearing Support Required
No
Spider Type
Solid Center Spider
Horsepower @ 100 RPM
0.21 hp
Spider Material
Polyurethane
Working Torque
132 in-lb
Deform Torque
198 in-lb
Zero Backlash
No
Maximum Torque
135 in-lb
For Motion Type
Continuous, Forward and Reverse, Start and Stop
System of Measurement
Inch
For Maximum Hub Bore
7/8 in
Maximum Operating Temperature
160 Degrees F
Weight
0.03 lb
Durometer Hardness
90A
Compatible Hub Manufacturer Part Number
L075
Application
Close Coupling L-Type
Item
Jaw Coupling Insert
For Misalignment Type
Angular, Parallel
Number of Teeth
6
Resistance Properties
Chemical Resistant, Oil Resistant
Color
Blue
Horsepower @ RPM
2.6 hp @ 1200 RPM, 3.9 hp @ 1800 RPM, 7.7 hp @ 3600 RPM
Angular Misalignment
1 Degrees
For Minimum Hub Bore
1/4 in
Torsional Stiffness
1.28 N-m/rad
Axial Motion
0.015 in
For Environment
Oily & Greasy

Description

Jaw Coupling Insert, Coupling Size L075, Outside Diameter 1 47/64 in, System of Measurement Inch, Maximum Speed 11,000 RPM, Horsepower @ 100 RPM 0.21 hp, Spider Material Polyurethane, Maximum Torque 135 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 90A, Axial Motion 0.015 in, Angular Misalignment 1 Degrees , For Minimum Hub Bore 1/4 in, Application Close Coupling L-Type, Color Blue, Compatible Hub Grainger Part Number 29HY80, 29HY81, 29HY82, 29HY83, 29HY96, 817J53, 817J54

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.