Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Insert, 2,332 in-lb, 3.7 hp

  • Mfr # 817J61

  • Zoro # G812926274


product price: $35.19
/ea

Key Features

Spider Type
Solid Center Spider
Deform Torque
3,498 in-lb
Coupling Size
L225
For Minimum Hub Bore
5/8 in
Full Bearing Support Required
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
817J61
Zoro #
G812926274
UPC #
-
Country of Origin
China

Dimensions

Coupling Size
L225
Spider Width
0.88 in
Outside Diameter
4 61/64 in

Details

Spider Type
Solid Center Spider
Deform Torque
3,498 in-lb
For Minimum Hub Bore
5/8 in
Full Bearing Support Required
No
Angular Misalignment
1 Degrees
Maximum Operating Temperature
212 Degrees F
Spider Material
Buna-N
Maximum Speed
4,600 RPM
Number of Teeth
6
Fail Safe
Yes
Horsepower @ RPM
135 hp @ 1800 RPM, 269 hp @ 3600 RPM, 90 hp @ 1200 RPM
For Motion Type
Continuous, Forward and Reverse, Start and Stop
For Maximum Hub Bore
2 3/8 in
Minimum Operating Temperature
-40 Degrees F
Working Torque
2,340 in-lb
Parallel Misalignment
0.015 in
Maximum Torque
2,340 in-lb
Compatible Hub Manufacturer Part Number
L225
Color
Black
Zero Backlash
No
Item
Jaw Coupling Insert
Axial Motion
0.015 in
Durometer Hardness
80A
For Environment
Oily & Greasy
Weight
0.3307 lb
For Misalignment Type
Angular, Parallel
Horsepower @ 100 RPM
3.7 hp
System of Measurement
Inch
Torsional Stiffness
36.7 N-m/rad
Resistance Properties
Oil Resistant
Application
Close Coupling L-Type

Description

Jaw Coupling Insert, Coupling Size L225, Outside Diameter 4 61/64 in, System of Measurement Inch, Maximum Speed 4,600 RPM, Horsepower @ 100 RPM 3.7 hp, Spider Material Buna-N, Maximum Torque 2,340 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 80A, Axial Motion 0.015 in, Angular Misalignment 1 Degrees , For Minimum Hub Bore 5/8 in, Application Close Coupling L-Type, Color Black, Compatible Hub Manufacturer Part Number L225, Deform Torque 3,498 in-lb, Fail Safe Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.