Zoro Homepage

Jaw Coupling Insert, 2,553 in-lb, 4.05 hp

  • Mfr # 817J68

  • Zoro # G712926190


product price: $71.49
/ea

Key Features

Horsepower @ RPM
149 hp @ 3600 RPM, 50 hp @ 1200 RPM, 74 hp @ 1800 RPM
Horsepower @ 100 RPM
4.1 hp
For Environment
Oily & Greasy
Maximum Operating Temperature
160 Degrees F
Durometer Hardness
90A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817J68
Zoro #
G712926190
UPC #
-
Country of Origin
China

Dimensions

Spider Width
0.88 in
Outside Diameter
4 15/32 in
Coupling Size
L190

Description

Jaw Coupling Insert, Coupling Size L190, Outside Diameter 4 15/32 in, System of Measurement Inch, Maximum Speed 5,000 RPM, Horsepower @ 100 RPM 4.1 hp, Spider Material Polyurethane, Maximum Torque 2,589 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 90A, Axial Motion 0.015 in, Angular Misalignment 1 Degrees , For Minimum Hub Bore 5/8 in, Application Close Coupling L-Type, Color Blue, Compatible Hub Grainger Part Number 29HY60, 29HY61, 29HY62, 29HY63, 29HY64, 29HY65, 29HY66

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.