Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Insert, 284 in-lb, 0.45 hp

  • Mfr # 817J64

  • Zoro # G512926130


product price: $15.29
/ea

Key Features

Zero Backlash
No
Horsepower @ RPM
12 hp @ 3600 RPM, 4 hp @ 1200 RPM, 6.2 hp @ 1800 RPM
Full Bearing Support Required
No
Parallel Misalignment
0.015 in
Number of Teeth
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
817J64
Zoro #
G512926130
UPC #
-
Country of Origin
China

Dimensions

Spider Width
0.44 in
Outside Diameter
2 3/32 in
Coupling Size
L090, L095

Details

Zero Backlash
No
Horsepower @ RPM
12 hp @ 3600 RPM, 4 hp @ 1200 RPM, 6.2 hp @ 1800 RPM
Full Bearing Support Required
No
Parallel Misalignment
0.015 in
Number of Teeth
6
Item
Jaw Coupling Insert
Angular Misalignment
1 Degrees
Spider Material
Polyurethane
For Maximum Hub Bore
1 1/8 in
Maximum Operating Temperature
160 Degrees F
Maximum Speed
9,000 RPM
Compatible Hub Manufacturer Part Number
L090, L095
Minimum Operating Temperature
-30 Degrees F
Working Torque
284 in-lb
Fail Safe
Yes
For Misalignment Type
Angular, Parallel
Spider Type
Solid Center Spider
Durometer Hardness
90A
Torsional Stiffness
4.86 N-m/rad
System of Measurement
Inch
Weight
0.04 lb
For Environment
Oily & Greasy
Application
Close Coupling L-Type
Axial Motion
0.015 in
Color
Blue
Resistance Properties
Chemical Resistant, Oil Resistant
Horsepower @ 100 RPM
0.35 hp
For Minimum Hub Bore
7/16 in
For Motion Type
Continuous, Forward and Reverse, Start and Stop
Maximum Torque
216 in-lb
Deform Torque
426 in-lb

Description

Jaw Coupling Insert, Coupling Size L090, L095, Outside Diameter 2 3/32 in, System of Measurement Inch, Maximum Speed 9,000 RPM, Horsepower @ 100 RPM 0.35 hp, Spider Material Polyurethane, Maximum Torque 216 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 90A, Axial Motion 0.015 in, Angular Misalignment 1 Degrees , For Minimum Hub Bore 7/16 in, Application Close Coupling L-Type, Color Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.