Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jaw Coupling Insert, 3,498 in-lb, 5.5 hp

  • Mfr # 817J62

  • Zoro # G712926145


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Spider Type
Solid Center Spider
Axial Motion
0.015 in
Parallel Misalignment
0.015 in
Spider Material
Polyurethane
Maximum Speed
4,600 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817J62
Zoro #
G712926145
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
4 61/64 in
Spider Width
0.88 in
Coupling Size
L225

Details

Spider Type
Solid Center Spider
Axial Motion
0.015 in
Parallel Misalignment
0.015 in
Spider Material
Polyurethane
Maximum Speed
4,600 RPM
System of Measurement
Inch
Durometer Hardness
90A
For Minimum Hub Bore
5/8 in
For Environment
Oily & Greasy
Weight
0.3527 lb
Application
Close Coupling L-Type
Item
Jaw Coupling Insert
Color
Blue
Horsepower @ 100 RPM
5.6 hp
Working Torque
3,510 in-lb
Compatible Hub Manufacturer Part Number
L225
Minimum Operating Temperature
-30 Degrees F
Horsepower @ RPM
101 hp @ 1800 RPM, 201 hp @ 3600 RPM, 68 hp @ 1200 RPM
Maximum Torque
3,510 in-lb
Resistance Properties
Chemical Resistant, Oil Resistant
Zero Backlash
No
Full Bearing Support Required
No
Fail Safe
Yes
Deform Torque
5,247 in-lb
Number of Teeth
6
Angular Misalignment
1 Degrees
For Maximum Hub Bore
2 3/8 in
Maximum Operating Temperature
160 Degrees F
For Misalignment Type
Angular, Parallel
For Motion Type
Continuous, Forward and Reverse, Start and Stop
Torsional Stiffness
97 N-m/rad

Description

Jaw Coupling Insert, Coupling Size L225, Outside Diameter 4 61/64 in, System of Measurement Inch, Maximum Speed 4,600 RPM, Horsepower @ 100 RPM 5.6 hp, Spider Material Polyurethane, Maximum Torque 3,510 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 90A, Axial Motion 0.015 in, Angular Misalignment 1 Degrees , For Minimum Hub Bore 5/8 in, Application Close Coupling L-Type, Color Blue, Compatible Hub Manufacturer Part Number L225, Deform Torque 5,247 in-lb, Fail Safe Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.