Zoro Homepage

Jaw Coupling Insert, 6,303 in-lb, 10 hp

  • Mfr # 817J60

  • Zoro # G212926263


product price: $110.99
/ea
Free Shipping & Returns

Key Features

For Maximum Hub Bore
2 3/8 in
Maximum Torque
6,228 in-lb
Full Bearing Support Required
No
System of Measurement
Inch
Minimum Operating Temperature
-60 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817J60
Zoro #
G212926263
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
4 61/64 in
Coupling Size
L225
Spider Width
1 in

Details

For Maximum Hub Bore
2 3/8 in
Maximum Torque
6,228 in-lb
Full Bearing Support Required
No
System of Measurement
Inch
Minimum Operating Temperature
-60 Degrees F
Horsepower @ RPM
119 hp @ 1200 RPM, 178 hp @ 1800 RPM, 356 hp @ 3600 RPM
For Misalignment Type
Angular, Parallel
Resistance Properties
Oil Resistant
Deform Torque
9,454.5 in-lb
Application
Close Coupling L-Type
For Minimum Hub Bore
5/8 in
Compatible Hub Manufacturer Part Number
L225
Spider Type
Solid Center Spider
Spider Material
Hytrel
For Environment
Oily & Greasy
Item
Jaw Coupling Insert
Durometer Hardness
55D
Maximum Speed
4,600 RPM
Axial Motion
0.015 in
Number of Teeth
6
Maximum Operating Temperature
250 Degrees F
Working Torque
6,228 in-lb
Fail Safe
Yes
Horsepower @ 100 RPM
9.9 hp
Zero Backlash
No
Parallel Misalignment
0.015 in
Weight
0.3307 lb
Torsional Stiffness
135.8 N-m/rad
Color
Tan
Angular Misalignment
0.5 Degrees
For Motion Type
Continuous, Forward and Reverse, Start and Stop

Description

Jaw Coupling Insert, Coupling Size L225, Outside Diameter 4 61/64 in, System of Measurement Inch, Maximum Speed 4,600 RPM, Horsepower @ 100 RPM 9.9 hp, Spider Material Hytrel, Maximum Torque 6,228 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 55D, Axial Motion 0.015 in, Angular Misalignment 0.5 Degrees , For Minimum Hub Bore 5/8 in, Application Close Coupling L-Type, Color Tan, Compatible Hub Manufacturer Part Number L225, Deform Torque 9,454.5 in-lb, Fail Safe Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.