Zoro Homepage

Jaw Coupling Insert, 624 in-lb, 0.99 hp

  • Mfr # 817J63

  • Zoro # G212926232


product price: $25.59
/ea

Key Features

Fail Safe
Yes
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
-30 Degrees F
Application
Close Coupling L-Type
Maximum Speed
7,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817J63
Zoro #
G212926232
UPC #
-
Country of Origin
China

Dimensions

Outside Diameter
2 33/64 in
Coupling Size
L099, L100
Spider Width
0.61 in

Details

Fail Safe
Yes
Maximum Operating Temperature
160 Degrees F
Minimum Operating Temperature
-30 Degrees F
Application
Close Coupling L-Type
Maximum Speed
7,000 RPM
Spider Material
Polyurethane
Deform Torque
936 in-lb
Spider Type
Solid Center Spider
Zero Backlash
No
Weight
0.07 lb
Color
Blue
Maximum Torque
477 in-lb
Number of Teeth
6
Full Bearing Support Required
No
Axial Motion
0.015 in
System of Measurement
Inch
For Environment
Oily & Greasy
For Maximum Hub Bore
1 7/16 in
Parallel Misalignment
0.015 in
Working Torque
624 in-lb
Torsional Stiffness
10.9 N-m/rad
Resistance Properties
Chemical Resistant, Oil Resistant
Horsepower @ 100 RPM
0.77 hp
Horsepower @ RPM
14 hp @ 1800 RPM, 27 hp @ 3600 RPM, 9 hp @ 1200 RPM
Compatible Hub Manufacturer Part Number
L099, L100
For Motion Type
Continuous, Forward and Reverse, Start and Stop
Item
Jaw Coupling Insert
Durometer Hardness
90A
For Misalignment Type
Angular, Parallel
Angular Misalignment
1 Degrees
For Minimum Hub Bore
7/16 in

Description

Jaw Coupling Insert, Coupling Size L099, L100, Outside Diameter 2 33/64 in, System of Measurement Inch, Maximum Speed 7,000 RPM, Horsepower @ 100 RPM 0.77 hp, Spider Material Polyurethane, Maximum Torque 477 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 90A, Axial Motion 0.015 in, Angular Misalignment 1 Degrees , For Minimum Hub Bore 7/16 in, Application Close Coupling L-Type, Color Blue, Compatible Hub Grainger Part Number 29HY91, 29HY92, 29HY93, 29HZ02, 29HZ03, 29HZ04

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.