Zoro Homepage

Jaw Coupling Insert, 66.2 in-lb, 0.105hp,

  • Mfr # 817J66

  • Zoro # G812926236


product price: $8.79
/ea

Key Features

Resistance Properties
Chemical Resistant, Oil Resistant
Spider Width
0.44 in
For Misalignment Type
Angular, Parallel
Weight
0.02 lb
Deform Torque
99.3 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817J66
Zoro #
G812926236
UPC #
-
Country of Origin
China

Dimensions

Spider Width
0.44 in
Outside Diameter
1 11/32 in
Coupling Size
L070

Details

Resistance Properties
Chemical Resistant, Oil Resistant
For Misalignment Type
Angular, Parallel
Weight
0.02 lb
Deform Torque
99.3 in-lb
For Motion Type
Continuous, Forward and Reverse, Start and Stop
Full Bearing Support Required
No
For Environment
Oily & Greasy
Zero Backlash
No
Torsional Stiffness
0.38 N-m/rad
Minimum Operating Temperature
-30 Degrees F
Parallel Misalignment
0.015 in
System of Measurement
Inch
Spider Material
Polyurethane
Maximum Torque
65 in-lb
Application
Close Coupling L-Type
Compatible Hub Manufacturer Part Number
L070
Maximum Speed
14,000 RPM
Fail Safe
Yes
Spider Type
Solid Center Spider
Item
Jaw Coupling Insert
Axial Motion
0.015 in
Angular Misalignment
1 Degrees
Maximum Operating Temperature
160 Degrees F
For Maximum Hub Bore
3/4 in
Number of Teeth
4
Horsepower @ RPM
1.2 hp @ 1200 RPM, 1.8 hp @ 1800 RPM, 3.8 hp @ 3600 RPM
For Minimum Hub Bore
1/4 in
Horsepower @ 100 RPM
0.10 hp
Color
Blue
Durometer Hardness
90A
Working Torque
66.2 in-lb

Description

Jaw Coupling Insert, Coupling Size L070, Outside Diameter 1 11/32 in, System of Measurement Inch, Maximum Speed 14,000 RPM, Horsepower @ 100 RPM 0.10 hp, Spider Material Polyurethane, Maximum Torque 65 in-lb, Parallel Misalignment 0.015 in, Durometer Hardness 90A, Axial Motion 0.015 in, Angular Misalignment 1 Degrees , For Minimum Hub Bore 1/4 in, Application Close Coupling L-Type, Color Blue, Compatible Hub Grainger Part Number 29HY77, 29HY78, 29HY79, 29HY95

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.