This item is Discontinued.

Dayton Jib Crane Beam, 1 Ton, Height 15-3/4 In 6XWN4

This item is Discontinued.

Dayton

Jib Crane Beam, 1 Ton, Height 15-3/4 In (Discontinued)

Mfr # 6XWN4
Zoro # G9080889
UPC # 190735373705
Country of Origin China
Category Jib Cranes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6XWN4
Zoro #
G9080889
UPC #
190735373705
Country of Origin
China

Dimensions

Width
5 29/32 in
Length
234 1/8 in
Height
15 3/4 in
Overall Length
234.13 in
Overall Width
5.91 in
Overall Height
15.75 in

Details

Color
Yellow
Product Type
Jib Crane Beam
Maximum Load Capacity
2,000 lb

Description

Jib Crane Beam, Product Type Jib Crane Beam, Color Yellow, Finish Spray Paint, Maximum Load Capacity 2,000 lb, Overall Height 15.75 in, Overall Length 234.13 in, Overall Width 5.91 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.