This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6AJL0
Zoro #
G9081640
UPC #
190735360002
Country of Origin
China
Dimensions
Length
132 in
Width
3 15/16 in
Height
6 in
Overall Width
3.94 in
Overall Height
6 in
Overall Length
132 in
Details
Capacity
1/2 ton
Color
Yellow
Product Type
Jib Crane Beam
Maximum Load Capacity
1,000 lb
Item
Jib Crane Beam
Finish
Painted
Description
Jib Crane Beam, Product Type Jib Crane Beam, Color Yellow, Finish Painted, Maximum Load Capacity 1,000 lb, Overall Height 6 in, Overall Length 132 in, Overall Width 3.94 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.