This item is Discontinued.

Dayton Jib Crane Gussett, 2 Ton, Height 60 In 6XWN3

This item is Discontinued.

Dayton

Jib Crane Gussett, 2 Ton, Height 60 In (Discontinued)

Mfr # 6XWN3
Zoro # G9081184
UPC # 190735373699
Country of Origin China
Category Jib Cranes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6XWN3
Zoro #
G9081184
UPC #
190735373699
Country of Origin
China

Dimensions

Height
60 in
Length
32 3/4 in
Width
20 in
Overall Height
60 in
Overall Width
20 in
Overall Length
32.75 in

Details

Color
Yellow
Product Type
Jib Crane Gussett
Maximum Load Capacity
4,000 lb

Description

Jib Crane Gussett, Product Type Jib Crane Gussett, Color Yellow, Finish Spray Paint, Maximum Load Capacity 4,000 lb, Overall Height 60 in, Overall Length 32.75 in, Overall Width 20 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.